JESCRAFT WA-6024F Cart, A Frame, 60 Inch Length, 24 Inch Width, Forklift Attachment | CJ6NLR

JESCRAFT WA-6024F Cart, A Frame, 60 Inch Length, 24 Inch Width, Forklift Attachment

Item: CJ6NLR Model: WA-6024F
Limited Availability
€263.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
Deck MaterialSteel
Fork Pocket Centers47"
Load Capacity3600 lbs.
Overall Dimensions60" x 24.5" x 50"

Product Variants

ProductModelLoad CapacityOverall DimensionsFork Pocket CentersDeck MaterialCaster SizeCaster MaterialAssemblyPrice
JESCRAFT WA-4824F Cart, A Frame, 48 Inch Length, 24 Inch Width, Forklift Attachment | CJ6NLL WA-4824F3600 lbs.48" x 24.5" x 50"35 1/4"Steel---€223.00
RFQ
JESCRAFT WA-4824MR8-2R2S Cart, A Frame, 48 Inch Length, 24 Inch Width, 8 Inch Mold-on-Rubber Casters | CJ6NLM WA-4824MR8-2R2S3000 lbs.48" x 24.5" x 57"-Steel8"--€291.56
RFQ
JESCRAFT WA-4824MR8-4S Cart, A Frame, 48 Inch Length, 24 Inch Width, 8 Inch Mold-on-Rubber Casters, 4 Swivel | CJ6NLN WA-4824MR8-4S3000 lbs.48" x 24.5" x 57"-Steel8"--€293.78
RFQ
JESCRAFT WA-4824PL8-2R2S Cart, A Frame, 48 Inch Length, 24 Inch Width, 2 Rigid, 2 Swivel Casters | CJ6NLP WA-4824PL8-2R2S3000 lbs.48" x 24.5" x 57"-Steel8"Elastomer-€306.41
RFQ
JESCRAFT WA-4824PL8-4S Cart, A Frame, 48 Inch Length, 24 Inch Width, 4 Swivel Casters | CJ6NLQ WA-4824PL8-4S3000 lbs.48" x 24.5" x 57"-Steel8"Elastomer-€307.89
RFQ
JESCRAFT WA-6024MR8-2R2S Cart, A Frame, 60 Inch Length, 24 Inch Width, 2 Rigid, 2 Swivel Casters | CJ6NLT WA-6024MR8-2R2S3000 lbs.60" x 24.5" x 57"-Steel8"--€336.35
RFQ
JESCRAFT WA-6024MR8-4S Cart, A Frame, 60 Inch Length, 24 Inch Width, 8 Inch Mold-on-Rubber Casters, 4 Swivel | CJ6NLU WA-6024MR8-4S3000 lbs.60" x 24.5" x 57"-Steel8"-Unassembled Caster€338.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESCRAFT WA-6024F Cart, A Frame, 60 Inch Length, 24 Inch Width, Forklift Attachment
€263.34 /unit