JESCRAFT FWT-3072-18 Utility Trailer, Four Wheel, Open Deck, 30 Inch x 72 Inch Size, Pneumatic Tire | CJ6NHP

JESCRAFT FWT-3072-18 Utility Trailer, Four Wheel, Open Deck, 30 Inch x 72 Inch Size, Pneumatic Tire

Item: CJ6NHP Model: FWT-3072-18
Limited Availability
€782.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer
Assembled/unassembledUnassembled Wheel
Capacity2000 lbs.
Deck Height23.25x
Deck L X W72" x 30"
Deck TypeOpen Deck
Handle Length23"
Overall Dimensions76 1/2" x 46 1/2" x 23 1/4"
Wheel Size18"
Wheel TypePneumatic

Product Variants

ProductModelWheel TypeOverall DimensionsWheel SizeHandle LengthCapacityAssembled/unassembledPrice
JESCRAFT FWT-3048-18 Utility Trailer, Four Wheel, Open Deck, 30 Inch x 48 Inch Size, Pneumatic Tire | CJ6NHF FWT-3048-18Pneumatic52" x 46.5" x 23.25"18"23"2000 lbs.Unassembled Wheel€763.54
RFQ
JESCRAFT FWT-3048-18FF Utility Trailer, Four Wheel, Open Deck, 30 Inch x 48 Inch Size, Flat Free Tire | CJ6NHG FWT-3048-18FFFlat Free52" x 46.5" x 23.25"18"23"2000 lbs.Unassembled Wheel€1,469.41
RFQ
JESCRAFT FWT-3048D-18 Utility Trailer, Four Wheel, Steel Deck, 30 Inch x 48 Inch Size, Pneumatic Tire | CJ6NHH FWT-3048D-18Pneumatic52" x 46.5" x 23.25"18"23"2000 lbs.Unassembled Wheel€833.83
RFQ
JESCRAFT FWT-3048D-18FF Utility Trailer, Four Wheel, Steel Deck, 30 Inch x 48 Inch Size, Flat Free Tire | CJ6NHJ FWT-3048D-18FFFlat Free52" x 46.5" x 23.25"18"23"2000 lbs.Unassembled Wheel€1,533.51
RFQ
JESCRAFT FWT-3060-18 Utility Trailer, Four Wheel, Open Deck, 30 Inch x 60 Inch Size, Pneumatic Tire | CJ6NHK FWT-3060-18Pneumatic64" x 46.5" x 23.25"18"23"2000 lbs.Unassembled Wheel€773.19
RFQ
JESCRAFT FWT-3060-18FF Utility Trailer, Four Wheel, Open Deck, 30 Inch x 60 Inch Size, Flat Free Tire | CJ6NHL FWT-3060-18FFFlat Free64" x 46.5" x 23.25"18"23"2000 lbs.Unassembled Wheel€1,479.56
RFQ
JESCRAFT FWT-3060D-18 Utility Trailer, Four Wheel, Steel Deck, 30 Inch x 60 Inch Size, Pneumatic Tire | CJ6NHM FWT-3060D-18Pneumatic64" x 46.5" x 23.25"18"23"2000 lbs.Unassembled Wheel€887.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESCRAFT FWT-3072-18 Utility Trailer, Four Wheel, Open Deck, 30 Inch x 72 Inch Size, Pneumatic Tire
€782.35 /unit