JESCRAFT CTR-8MRS Swivel Caster Rubber Length 8 In | AD4RQB 43Y391

JESCRAFT CTR-8MRS Swivel Caster Rubber Length 8 In

Item: AD4RQB Model: CTR-8MRSCross Ref: 43Y391
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Caster
MaterialRubber
Overall Height10"
Overall Length8"
Overall Width4 1/2"
Compatible Product TypeDrywall Carts
Overall Diameter8"

Shipping Info:

Ship weight (kg) 4.527
Ship height (cm)26.92
Ship length (cm)26.16
Ship width (cm)26.42
HS code8302200000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JESCRAFT CTR-8MRS Swivel Caster Rubber Length 8 In