Flat Shipping

Flat Shipping at €24.99 + VAT

JAY R. SMITH MFG. CO 4710-07 R. Smith Mfg. Co Wall Access Cover, Cover | CR4YXD

JAY R. SMITH MFG. CO 4710-07 Wall Access Cover, Cover

Item: CR4YXD Model: 4710-07Cross Ref: 20RG82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Accessory TypeCover
Fits BrandJay R. Smith Mfg. Co
For Use WithShallow Wall Cleanout Closures
For Use With Mfr. Model Number4710 Series
IncludesCover And Screws
MaterialStainless Steel
Size7"
ComplianceASME A112.36.2M
Material Of ConstructionStainless Steel
Package Quantity1
Product TypeWall Access Cover
TypeCover

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMaterialAccessory TypePrice
JAY R. SMITH MFG. CO 4710-04 R. Smith Mfg. Co Wall Access Cover, Cover | CR4YXC 4710-044 1/4"Stainless SteelCover€47.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAY R. SMITH MFG. CO 4710-07 Wall Access Cover, Cover
€64.57 /unit