Flat Shipping

Flat Shipping at €24.99 + VAT

JARKE 25ASO42 Cantilever Rack Arm 42 Inch 1145 lb Capacity | AG9FLU 1CHZ9

JARKE 25ASO42 Cantilever Rack Arm 42 Inch 1145 lb Capacity

Item: AG9FLU Model: 25ASO42Cross Ref: 1CHZ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Rack Arm
Arm Length42"
Arm Steel Gauge7
Capacity1145 lbs.
Capacity Per Arm1145 lbs.
LipNot Included
MaterialSteel
Arm Gauge10 ga.
Arm OrientationStraight
Load Capacity Per Arm1145 lbs.
Overall Arm Length45"
Usable Arm Length42"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)10.16
Ship length (cm)106.68
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelArm LengthCapacityLipCapacity Per ArmMaterialArm Steel GaugePrice
JARKE 25ASO18 Cantilever Rack Arm 18 Inch 2500 lb Capacity | AG9FLQ 1CHZ5 25ASO1818"2500 lbs.Not Included2500 lbs.Steel7€79.93
JARKE 25ASO24 Cantilever Rack Arm 24 Inch 2000 lb Capacity | AG9FLR 1CHZ6 25ASO2424"2000 lbs.Not Included2000 lbs.Steel7€87.41
JARKE 25ASO30 Cantilever Rack Arm 30 Inch 1600 lb Capacity | AG9FLT 1CHZ7 25ASO3030"1600 lbs.Not Included1600 lbs.Steel7€100.28
JARKE 25ASL12 Cantilever Rack Arm 12 Inch 3000 lb Capacity | AG9FLV 1CJA2 25ASL1212"3000 lbs.Removable3000 lbs.Steel7€81.92
JARKE 25ASL36 Cantilever Rack Arm 36 Inch 1300 lb Capacity | AG9FLW 1CJA6 25ASL3636"1300 lbs.Removable1300 lbs.Steel7€118.70
JARKE 25ASL42 Cantilever Rack Arm 42 Inch 1145 lb Capacity | AG9FLX 1CJA7 25ASL4242"1145 lbs.Removable1145 lbs.Steel7€123.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JARKE 25ASO42 Cantilever Rack Arm 42 Inch 1145 lb Capacity
€131.34 /unit