Flat Shipping

Flat Shipping at €24.99 + VAT

JARKE 25ASO36 Straight Arm, Capacity 1300 Lbs., Arm Length 36 Inch, Steel | CD3YUT 1CHZ8

JARKE 25ASO36 Straight Arm, Capacity 1300 Lbs., Arm Length 36 Inch, Steel

Item: CD3YUT Model: 25ASO36Cross Ref: 1CHZ8
Limited Availability
€118.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemArm
Arm Length36"
Arm Steel Gauge7
Arm TypeStraight
Capacity Per Arm1300 lbs.
LipNot Included
MaterialSteel
Arm Gauge10 ga.
Arm OrientationStraight
Load Capacity Per Arm1300 lbs.
Overall Arm Length38 7/8"
Usable Arm Length36"

Shipping Info:

Ship weight (kg) 9

Product Variants

ProductModelLoad Capacity Per ArmArm Lip HeightArm LengthUsable Arm LengthArm GaugeArm OrientationOverall Arm LengthLipPrice
JARKE 25ASO48 Straight Arm, Capacity 1000 Lbs., Arm Length 48 Inch, Steel | CD3VYM 1CJA1 25ASO48--48"----Not Included€136.97
JARKE 25ASL24 Straight Arm, Capacity 2000 Lbs., Arm Length 24 Inch, Steel | CD3YQC 1CJA4 25ASL24--24"----Removable€91.77
JARKE 25ASL30 Arm, Straight, 33 Inch Overall Arm Length, 1600 Lbs. Load Capacity | CH6JFG 1CJA5 25ASL30--------€107.89
JARKE CR-060-D1 Arm, Inclined, 17 1/4 Inch Overall Arm Length, 16 Inch Usable Arm Length | CR4YTY CR-060-D11000 lbs.1 3/4"-16"12 ga.Inclined17 1/4"-€116.06
JARKE 25AIO18 Arm, Inclined, 21 5/8 Inch Overall Arm Length, 18 Inch Usable Arm Length | CR4YTZ 25AIO182500 lbs.--18"11 ga.Inclined21 5/8"-€82.85
JARKE 25AIO24 Arm, Inclined, 26 27/32 Inch Overall Arm Length, 24 Inch Usable Arm Length | CR4YUA 25AIO242000 lbs.--24"11 ga.Inclined26.844"-€91.75
JARKE 25AIL24 Arm, Inclined, 26 27/32 Inch Overall Arm Length, 24 Inch Usable Arm Length | CR4YUB 25AIL242000 lbs.1 1/2"-24"11 ga.Inclined26.844"-€100.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JARKE 25ASO36 Straight Arm, Capacity 1300 Lbs., Arm Length 36 Inch, Steel
€118.11 /unit