Flat Shipping

Flat Shipping at €24.99 + VAT

JANCY 16002 Pilot Pin Up To 1/2 Inch Diameter 2 Inch D | AD9ATD 4NYD4

JANCY 16002 Pilot Pin Up To 1/2 Inch Diameter 2 Inch D

Item: AD9ATD Model: 16002Cross Ref: 4NYD4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Pin
Cutting Depth2"
Shank Dia.3/4"
End StylePoint
For Cutter MaterialHigh Speed Steel
For Cutting Depth2"
For Maximum Annular Cutter Diameter1/2"
MagnetismMagentic
Material - MachiningSteel
Measurement SystemFractional Inch
Pin Shank Length3 3/4"
Product DesignStandard
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)7.62
HS code8466100130
Country of OriginUS

Product Variants

ProductModelCutting DepthShank Dia.Price
JANCY 16001 Pilot Pin Up To 1/2 Inch Diameter 1 Inch D | AD9ATC 4NYD3 160011"3/4"€21.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JANCY 16002 Pilot Pin Up To 1/2 Inch Diameter 2 Inch D
€29.38 /unit