Flat Shipping

Flat Shipping at €24.99 + VAT

JAMESON 7-8-IK Rod Kit Length 35 Feet | AE8XFR 6GCR7

JAMESON 7-8-IK Rod Kit Length 35 Feet

Item: AE8XFR Model: 7-8-IKCross Ref: 6GCR7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€134.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlow Rod
ColorGreen
MaterialFiberglass
Tensile Strength500 lbs.
TypeGlow In The Dark
End StyleBullet Nose, Single Hook, Whisk
IncludesWhisk, (2) 5 ft. and (2) 2.5 ft. Sections of 1/4" Rod, (2) Hooks and (2) Bullet Nose With Eyelet Tips, (4) 5 ft. Sections of 3/16" Rod
Individual Rod Length(2) 2.5 ft., (6) 5 ft.
Maximum Wire Capacity24 AWG
Minimum Wire Capacity10 AWG
Number Of Rods Included4
Overall Length35 ft.
Product TypeRod Set
Rod Diameter3/16"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.81
Ship length (cm)168.91
Ship width (cm)3.81
HS code7019905050
Country of OriginUS

Product Variants

ProductModelTypeColorPole Dia.MaterialTensile StrengthGlow-in-the-darkPrice
JAMESON 7-36-23T Glow Rod 24 Feet Fiberglass | AH3KWN 32PK22 7-36-23TMediumLuminescent1/4"Fiberglass-Yes€83.28
RFQ
JAMESON 7S-45T Glow Rod 20 Feet Fiberglass | AH3KWP 32PK23 7S-45TMediumLuminescent0.188"Fiberglass-Yes€72.89
RFQ
JAMESON 7S-65K Glow Rod 30 Feet Fiberglass | AH3KWQ 32PK24 7S-65KMediumLuminescent0.188"Fiberglass-Yes€125.43
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMESON 7-8-IK Rod Kit Length 35 Feet
€134.77 /unit