Flat Shipping

Flat Shipping at €24.99 + VAT

JAMESON 32-60 Fiber Optic Shears, 6 Inch Size | CR4YQG

JAMESON 32-60 Fiber Optic Shears, 6 Inch Size

Item: CR4YQG Model: 32-60Cross Ref: 259C82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShears

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMESON 32-60 Fiber Optic Shears, 6 Inch Size
€25.83 /unit