JACOBS CHUCK 7322DN Arbor 30 Ounce Weight | AD2CVH 3N211

JACOBS CHUCK 7322DN Arbor 30 Ounce Weight

Item: AD2CVH Model: 7322DNCross Ref: 3N211
In Stock

Get it by Tuesday, Jun 17

€63.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor
Ao Number404
Morse Taper4
Overall Length6.69"
Shank TypeTaper
Spindle4MT
Stem Length6.69"
For Drill Chuck Mounting SizeJT4
For Drill Chuck Mounting TypeJacobs
For Machine Mounting SizeMT4
For Machine Mounting TypeMorse
Product TypeDrill Chuck Arbor
Shank Length6 11/16"

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)3.81
Ship length (cm)17.02
Ship width (cm)3.81
HS code8467990190
Country of OriginIT

Product Details:

    • Jacobs Taper (4)

Product Variants

ProductModelOverall LengthSpindleMorse TaperStem LengthThread SizeArbor Dia.Shank Dia.Price
JACOBS CHUCK 7307N Arbor 5 Ounce Weight | AD2CUT 3N054 7307N4 4/25"2MT24 4/25"---€42.71
JACOBS CHUCK 7308DN Arbor 7 Ounce Weight | AD2CUU 3N056 7308DN4 1/2"2MT24 1/2"---€28.84
JACOBS CHUCK 7309N Arbor 12 Ounce Weight | AD2CUV 3N063 7309N4.94"2MT24.94"---€37.17
JACOBS CHUCK 7311N Arbor 5 Ounce Weight | AD2CUW 3N065 7311N4 7/25"2MT24 7/25"---€39.54
JACOBS CHUCK 7312N Arbor 5 Ounce Weight | AD2CUZ 3N092 7312N4 7/25"2MT24 7/25"---€29.42
JACOBS CHUCK 7314N Arbor Taper 3mt x 2jt | AD2CVA 3N096 7314N4.94"3MT34.94"---€41.11
JACOBS CHUCK 7315N Arbor 12 Ounce Weight | AD2CVB 3N098 7315N5.27"3MT35.27"---€39.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACOBS CHUCK 7322DN Arbor 30 Ounce Weight
€63.37 /unit