Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JACOBS CHUCK 33BA 3/8 Keyed Drill Chuck 0.500 In | AD2AVG 3M400

JACOBS CHUCK 33BA 3/8 Keyed Drill Chuck 0.500 In

Item: AD2AVG Model: 33BA 3/8Cross Ref: 3M400
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€286.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
Accessory TypeMedium Duty
Bearing TypePlain
Capacity Min.2/25"
Chuck Diameter1.79"
Chuck TypeKeyed
Closed Length3.09"
ConstructionSteel
Key NumberK32
MaterialSteel
Max. Capacity1/2"
Nominal Capacity1/2"
Open Length2.43"
Duty RatingMedium
For Max Drill Bit Shank Size1/2"
For Min Drill Bit Shank Size5/64"
Includes SleeveSleeve Included
Mounting TypeInternal Thread
Outside Diameter - Maximum1.79"
Overall Length2 7/16"
Product TypeDrill Chuck
T.i.r. Tolerance0.004"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.08
Ship length (cm)7.87
Ship width (cm)5.84
HS code8466100130
Country of OriginCN

Product Variants

ProductModelMax. CapacityCapacity Min.Nominal CapacityKey NumberClosed LengthOpen LengthChuck DiameterMounting SizePrice
JACOBS CHUCK 30243 Keyed Drill Chuck 0.250 In | AC9WYT 3L884 302431/4"0.028"1/4"KG1----€22.19
JACOBS CHUCK 30247 Keyed Drill Chuck 0.375 In | AC9WYV 3L886 302473/8"0.062"3/8"KG1----€26.44
JACOBS CHUCK 30602 Keyed Drill Chuck 0.500 In | AC9WZQ 3L952 306021/2"0.078"1/2"KK----€34.92
JACOBS CHUCK 32282C Keyed Drill Chuck 0.375 In | AC9WZR 3L964 32282C3/8"1/25"3/8"K302 1/2"2.05"1.43"-€121.06
JACOBS CHUCK 31090 Keyed Drill Chuck 0.375 In | AC9WZV 3L970 310903/8"1/25"3/8"K302 1/2"2.05"1.43"-€179.42
JACOBS CHUCK 31138 Keyed Drill Chuck 0.375 In | AC9WZW 3L976 311383/8"1/25"3/8"K302 1/2"2.05"1.43"-€135.99
JACOBS CHUCK 6204D Keyed Drill Chuck 0.156 In | AD2ATU 3M245 6204D0.156"0.013"0.156"K01.53"1.17"--€214.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACOBS CHUCK 33BA 3/8 Keyed Drill Chuck 0.500 In
€286.41 /unit