JACOBS CHUCK 30450DN Morse Taper Extension Socket, MT3 Outside Morse Taper Size, 1.42 Inch Outside Dia | CR4YFP

JACOBS CHUCK 30450DN Morse Taper Extension Socket, MT3 Outside Morse Taper Size, 1.42 Inch Outside Dia

Item: CR4YFP Model: 30450DNCross Ref: 61HV69
In Stock

Get it by Tuesday, Jun 17

€90.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMorse Taper Extension Socket
Inside Dia.0.7"
Inside Morse Taper SizeMT3
Outside Dia.1.42"
Outside Morse Taper SizeMT3
Overall Length8.438"
Sub-brandArcher
Inside Diameter0.7"
Outside Diameter1.42"

Shipping Info:

Ship weight (kg) 0.8942
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOutside Morse Taper SizeInside Morse Taper SizeInside Dia.Outside Dia.Inside Morse TaperPrice
JACOBS CHUCK 822 Socket Extension | AC9WZE 3L918 822175 mm----2€52.91
JACOBS CHUCK 843 Socket Extension | AC9WZK 3L930 843240 mm----3€71.68
JACOBS CHUCK 845 Socket Extension | AC9WZM 3L934 845300 mm----5€226.14
JACOBS CHUCK 30449DN Morse Taper Extension Socket, MT3 Outside Morse Taper Size, 1.18 Inch Outside Dia | CR4YFN 30449DN7 5/8"MT3MT20.7"1.18"-€71.16
JACOBS CHUCK 30451DN Morse Taper Extension Socket, MT3 Outside Morse Taper Size, 1.89 Inch Outside Dia | CR4YFQ 30451DN9.438"MT3MT41.231"1.89"-€140.47
JACOBS CHUCK 30455DN Morse Taper Extension Socket, MT5 Outside Morse Taper Size, 1.89 Inch Outside Dia | CR4YFR 30455DN11 3/4"MT5MT41.231"1.89"-€144.80
JACOBS CHUCK 30456N Morse Taper Extension Socket, MT5 Outside Morse Taper Size, 2.48 Inch Outside Dia | CR4YFT 30456N13.188"MT5MT51.89"2 12/25"-€261.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACOBS CHUCK 30450DN Morse Taper Extension Socket, MT3 Outside Morse Taper Size, 1.42 Inch Outside Dia
€90.71 /unit