JACKSON SAFETY J9927 Auto Darkning Filter, 110 x 110mm Cartridge Size, 4/6-8/9 To 13, Shade Range | CF4TDH

JACKSON SAFETY J9927 Auto Darkning Filter, 110 x 110mm Cartridge Size, 4/6-8/9 To 13, Shade Range

Item: CF4TDH Model: J9927
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemADF Assembly
Cartridge Size110 mm x 110 mm
Viewing Area96 mm x 68.5mm

Product Variants

ProductModelCartridge SizeViewing AreaLens ShadeStylePrice
JACKSON SAFETY J7180 Auto Darkning Filter, 110 x 90mm Cartridge Size, 4/9 To 13 Shade Range | CF4TAU J7180110 mm x 90 mm93 mm x 42mm4/9 To 13--
RFQ
JACKSON SAFETY J8162 Auto Darkning Filter, 110 x 90mm Cartridge, 4/9 To 12 Shade Range | CF4TBV J8162---Interior-
RFQ
JACKSON SAFETY J8172 Auto Darkning Filter, 110 x 90mm Cartridge, 4/9 To 12 Shade Range | CF4TBW J8172110 mm x 90 mm-4/9 To 12--
RFQ
JACKSON SAFETY J8181 Auto Darkning Filter, 110 x 90mm Cartridge, 10 Shade | CF4TBX J8181110 mm x 90 mm98 mm x 40mmIRUV11--
RFQ
JACKSON SAFETY J8183 Auto Darkning Filter, 110 x 90mm Cartridge, 11 Shade | CF4TBY J8183110 mm x 90 mm98 mm x 40mmIRUV10--
RFQ
JACKSON SAFETY J8187 Auto Darkning Filter, 110 x 90mm Cartridge, 4/9 To 13 Shade Range, Interior | CF4TBZ J8187---Interior-
RFQ
JACKSON SAFETY J8190 Auto Darkning Filter, 110 x 90mm Cartridge, 4/9 To 13 Shade Range, Exterior | CF4TCA J8190---Exterior-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACKSON SAFETY J9927 Auto Darkning Filter, 110 x 110mm Cartridge Size, 4/6-8/9 To 13, Shade Range