Application | Cutting Wood, Food Processing, High-Heat, Impact, Landscaping, Light Industrial Manufacturing, Splash |
Compatible With Brand | Jackson Safety |
Compatible With Grainger Part Number | 33VA09 |
Compatible With Manufacturer Model Number | 14381, 14940, 29051, 29076, 29077 |
Dielectric Protection | No |
Face Shield Visor Coating | Uncoated |
Features | D3 Rating For Splash Protection, Flexibility In Cold Working Conditions, Protective Eyewear Should Be Worn Under Faceshields At All Times |
For Use With | Jackson Safety Head Gear/Cap Adapter |
Includes Anti-fog Visor Coating | No |
Includes Anti-static Visor Coating | No |
Includes No Visor Coatings | Yes |
Includes Scratch-resistant Visor Coating | No |
Replacement Visor Color | Green |
Standards | ANSI Z87.1+ 2010, CSA Z94.3 COMPLIANT |
Visor Height | 8" |
Visor Material | Polycarbonate |
Visor Thickness | 1/25" |
Visor Width | 15 1/2" |
Welding Shade Designation | Not Rated for Welding Use |