JACKSON SAFETY 14809 Bump Cap, Front Brim Head Protection, Yellow, Pinlock, 6-1/2 to 8-1/4 Fits Hat Size | CR4YDB

JACKSON SAFETY 14809 Bump Cap, Front Brim Head Protection, Yellow, Pinlock, 6-1/2 to 8-1/4 Fits Hat Size

Item: CR4YDB Model: 14809Cross Ref: 33VA75
In Stock

Get it by Wednesday, Jun 11

€81.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBump Cap
Accessory Mounting OptionsNone
Accessory SlotsNo
Adjustment TypePinlock
Ansi RatingUnrated
ColorYellow
Fits Hat Size6 1/2" to 8 1/4"
Head Protection ColorYellow
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFront Brim
Head Protection VentingNo
High VisibilityNot A High Visibility Hat
Includes Led LightsNo
Suspension Adjustment TypePinlock
Suspension MaterialPlastic
TypeBump Cap

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead Protection ColorAccessory SlotsHead Protection StyleSuspension Adjustment TypeFits Hat SizeHead Protection VentingHead Protection MaterialIncludes Led LightsPkg. Qty.Price
JACKSON SAFETY 14812 Bump Cap, Front Brim Head Protection, Green, Pinlock, 6-1/2 to 8-1/4 Fits Hat Size | CR4YCZ 14812GreenNoFront BrimPinlock6 1/2" to 8 1/4"NoPolyethyleneNo1€81.30
JACKSON SAFETY 20186 Bump Cap, Front Brim Head Protection, White, Pinlock, 6-1/2 to 8-1/4 Fits Hat Size | CR4YDA 20186WhiteYesFront BrimPinlock6 1/2" to 8 1/4"NoPolyethyleneNo1€161.51
JACKSON SAFETY 20189 Bump Cap, Green, W FaceShield Attachmt | CR4YDC 20189--------1€161.51
JACKSON SAFETY 20191 Bump Cap, Red, W FaceShield Attachmt | CR4YDD 20191--------1€161.51
JACKSON SAFETY 14814 Bump Cap, 12 Pack | CR4YDE 14814--------12€81.30
JACKSON SAFETY 14811 Bump Cap, Front Brim Head Protection, White, Pinlock, 6-1/2 to 8-1/4 Fits Hat Size | CR4YDF 14811WhiteNoFront BrimPinlock6 1/2" to 8 1/4"NoPolyethyleneNo1€81.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACKSON SAFETY 14809 Bump Cap, Front Brim Head Protection, Yellow, Pinlock, 6-1/2 to 8-1/4 Fits Hat Size
€81.30 /unit