JACKSON SAFETY 14238  | CX7PMZ

JACKSON SAFETY 14238 Face shield Assembly, Clear, Anti-Fog, Polycarbonate, W8, 9 Inch Visor Ht

Item: CX7PMZ Model: 14238Cross Ref: 56HN31
In Stock

Get it by Thursday, Jun 12

€70.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationBrazing, Grinding, Plasma Cutting
Compatible With BrandJackson Safety
Compatible With Manufacturer Model Number14250, 14255, 14258, 20694, 32187
Compatible With SeriesQuad 500
Dielectric ProtectionNo
Face Shield TypeFace Shield Assembly
Face Shield Visor CoatingAnti Fog
FeaturesExtra-Large Crown Provides Added Top Of Head Protection, Extra-Large Polycarbonate Window For Superior Optics And Panoramic View, Optional Shade 5 And 8 Flip-Up Visors Deliver Unmatched Versatility And Uninterrupted Protection, Windows Are Built With Detents That Lock In The Up Or Down Position Until Manually Adjusted
Headgear ColorBlack
Headgear MaterialNylon
Headgear StyleFull Frame
IncludesSide and Chin Guard
Includes Anti-fog Visor CoatingYes
Includes Anti-static Visor CoatingNo
Includes No Visor CoatingsNo
Includes Scratch-resistant Visor CoatingNo
ReusabilityReusable
StandardsANSI Z87.1, CSA Z94.3
Suspension Adjustment TypeUniversal Adapter
Visor ColorClear
Visor Height9"
Visor MaterialPolycarbonate
Visor Thickness0.06"
Visor Width12 1/8"
Welding Shade DesignationW8

Shipping Info:

Ship weight (kg) 0.8325
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JACKSON SAFETY 14238 Face shield Assembly, Clear, Anti-Fog, Polycarbonate, W8, 9 Inch Visor Ht
€70.90 /unit