Flat Shipping

Flat Shipping at €24.99 + VAT

IVES 91105F US32D Pivot Hinge, Brass, Full Mortise, 90 lb Load Capacity, 90 Deg Range of Motion | CR4YCM

IVES 91105F US32D Pivot Hinge, Brass, Full Mortise, 90 lb Load Capacity, 90 Deg Range of Motion

Item: CR4YCM Model: 91105F US32DCross Ref: 46TM55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€756.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Hinge
Bearing TypeSleeve
CornersSquare
Door Leaf Height6"
Door Leaf Thickness1/4"
Door Leaf Width1 3/8"
Frame Leaf Height6"
Frame Leaf Thickness1/4"
HardwareIncluded
HolesWith
Holes Per Leaf4
Ligature ResistantNo
Load Capacity90 lbs.
MountingFull Mortise
OrientationNon Handed
Pin MaterialStainless Steel
Pin TypeNon Removable
Range Of Motion90°
Required Door Thickness1 3/4"
Corner TypeSquare
FinishSatin Stainless Steel
Frame Leaf Width1 3/8"
Includes HardwareHardware Included
MaterialStainless Steel
Mounting StyleFull Mortise
Number Of Holes Per Leaf4
Overall Height6 5/16"
Range Of Motion - Maximum90°

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingHoles Per LeafLoad CapacityFrame Leaf ThicknessBearing TypeMaterialRange Of MotionOrientationPrice
IVES 7253 BTM US26D Bottom Pivot Hinge, Cast Brass, Offset Center Hung, 300 lb Load Capacity | CR4YCF 7253 BTM US26DOffset Center Hung-300 lbs.--Cast Brass180°Non Handed€301.36
IVES 7230F INT LH US32D Pivot Hinge, Brass, Full Mortise, 1000 lb Load Capacity, 180 Deg Range of Motion | CR4YCG 7230F INT LH US32DFull Mortise61000 lbs.3/8"Lubricated Sleeve-180°Left Hand€851.73
IVES 7253 SET US26D Pivot Hinge, Brass, Full Mortise, 300 lb Load Capacity, 180 Deg Range of Motion | CR4YCH 7253 SET US26DFull Mortise3300 lbs.3/8"SleeveBrass180°Non Handed€641.86
IVES 7215 SET RH US26D Pivot Hinge, Brass, Full Mortise, 500 lb Load Capacity, 180 Deg Range of Motion | CR4YCJ 7215 SET RH US26DFull Mortise4500 lbs.3/8"SleeveBrass180°Right Hand€800.87
IVES 7255 SET US26D Pivot Hinge, Brass, Full Mortise, 500 lb Load Capacity, 180 Deg Range of Motion | CR4YCK 7255 SET US26DFull Mortise3500 lbs.3/8"SleeveBrass180°Non Handed€707.21
IVES 7256 SET US26D Pivot Hinge, Brass, Full Mortise, 600 lb Load Capacity, 180 Deg Range of Motion | CR4YCL 7256 SET US26DFull Mortise4600 lbs.3/8"SleeveBrass180°Non Handed€1,169.54
IVES 7253 TOP US26D Top Pivot, Bronze, Surface, 300 lb Load Capacity, 180 Deg Range of Motion, Satin Chrome | CR4YCN 7253 TOP US26DSurface-300 lbs.3/8"BallBronze180°Non Handed€383.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IVES 91105F US32D Pivot Hinge, Brass, Full Mortise, 90 lb Load Capacity, 90 Deg Range of Motion
€756.88 /unit