Flat Shipping

Flat Shipping at €24.99 + VAT

IVES 5BB1HW 4.5X4.5 652 Swing Clear Hinge Steel 180 Degrees | AG3MXK 33MJ74

IVES 5BB1HW 4.5X4.5 652 Swing Clear Hinge Steel 180 Degrees

Item: AG3MXK Model: 5BB1HW 4.5X4.5 652Cross Ref: 33MJ74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Clear Hinge
Bearing TypeBall
ColorSilver
CornersSquare
Door Leaf Length4 1/2"
Door Leaf Width1.812"
Door Thickness1 3/4"
FinishSatin Chrome
Frame Leaf Length4 1/2"
Frame Leaf Width1.812"
HardwareIncluded
Height4 1/2"
Holes Per Leaf4.0
Hospital TipNo
Leaf Thickness0.18"
Load Capacity250 lbs.
MaterialSteel
MountingFull Mortise
Number Of Wires0
Pin Dia.1/4"
Pin MaterialSteel
Pin TypeRemovable
Range Of Motion180°
Stanley Class NumberFBB168
Stanley Edp Number06-1676
Width4 1/2"
Corner TypeSquare
Door Leaf Height4 1/2"
Door Leaf Thickness0.18"
Frame Leaf Thickness0.18"
Includes HardwareHardware Included
Mounting StyleFull Mortise
Number Of Holes Per Leaf4
Overall Height4 1/2"
Overall Width4 1/2"
Pin Diameter11/16"
Range Of Motion - Maximum180°
Removable PinYes
StandardsANSI/BHMA 156.7, ANSI/BHMA A156.1, UL R37965

Shipping Info:

Ship weight (kg) 0.6435
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)8.89
HS code8302104030

Product Variants

ProductModelMaterialPin TypeHospital TipStanley Class NumberStanley Edp NumberFinishFrame Leaf WidthLeaf ThicknessPrice
IVES 5BB1HW 4.5X4.5 630 Swing Clear Hinge Stainless Steel | AG3MXL 33MJ75 5BB1HW 4.5X4.5 630Stainless SteelRemovableNoFBB19904-4783Satin Chrome1.812"0.18"€102.68
IVES 5BB1HWHT 4.5X4.5 652 Swing Clear Hinge Steel Hospital Tip | AG3MXM 33MJ76 5BB1HWHT 4.5X4.5 652SteelHospital TipYesHT-FBB168-Satin Chrome1.812"0.18"€61.93
IVES 5BB1HWHT 4.5X4.5 630 Swing Clear Hinge Hospital Tip 180 Degrees | AG3MXN 33MJ77 5BB1HWHT 4.5X4.5 630Stainless SteelHospital TipYesHT-FBB199-Satin Chrome1.812"0.18"€116.47

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IVES 5BB1HW 4.5X4.5 652 Swing Clear Hinge Steel 180 Degrees
€65.65 /unit