Flat Shipping

Flat Shipping at €24.99 + VAT

IVES 224HD US28 83IN Geared Piano Hinge Steel 0.040 Inch | AG2WEE 32MD07

IVES 224HD US28 83IN Geared Piano Hinge Steel 0.040 Inch

Item: AG2WEE Model: 224HD US28 83INCross Ref: 32MD07
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€294.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeared Piano Hinge
ColorSilver
FinishPewter
HardwareIncluded
Hole Spacing3"
HolesWith
Holes Per Leaf27
Hospital TipNo
Knuckle Length1/2"
Leaf Thickness1/25"
Length83"
MaterialSteel
MountingFull Mortise
Range Of Motion180°
Width1 1/4"
Door Leaf Height83"
Door Leaf Thickness0.04"
Door Leaf Width1 15/16"
Frame Leaf Thickness0.04"
Frame Leaf Width1 15/16"
Includes HardwareHardware Included
Load Capacity600 lbs.
Number Of Holes Per Leaf27
Overall Height83"
Overall Knuckle Height1/2"
Overall Width2 5/8"
Range Of Motion - Maximum180°
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)4.45
Ship length (cm)220.98
Ship width (cm)8.89
HS code8302106030

Product Variants

ProductModelFinishMaterialHoles Per LeafLeaf ThicknessHole SpacingHardwareHolesColorPrice
IVES 157XY 83IN US28 Geared Piano Hinge Steel 0.040 Inch | AG2WED 32MD06 157XY 83IN US28PewterSteel271/25"3"IncludedWithSilver€425.03
RFQ
IVES 112HD 83IN US28 Geared Piano Hinge Aluminium 83 in L | AG3MXJ 33MJ72 112HD 83IN US28NaturalAluminum203/25"VariesIncludedWithSilver€366.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IVES 224HD US28 83IN Geared Piano Hinge Steel 0.040 Inch
€294.67 /unit