Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE WWG-LPCZ-187-1250 Lynch Pin, C1010 And C1020 Grade, 3/16 Inch Pin Dia. | CG8VXH 49EV09

ITW BEE LEITZKE WWG-LPCZ-187-1250 Lynch Pin, With Chain, Zn Plated, 1 1/4 In Usable Lg., 1 9/16 In Lg., 3/16 In Pin Dia., 5 Pk

Item: CG8VXH Model: WWG-LPCZ-187-1250Cross Ref: 49EV09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLynch Pin
Chain TypeWith Chain
FinishZinc Plated
GradeGrade C1010/C1020
IncludesChain, Cotter
Length1 9/16"
MaterialSteel
Pin Dia.3/16"
System Of MeasurementImperial
Usable Length1 1/4"
Inside Diameter1 13/32"
Material Grade/classGrade 1010, Grade 1020
Pin TypeWith Chain
Product TypeLynch Pin
Shank Diameter3/16"
Shank Length1 9/16"

Shipping Info:

Ship weight (kg) 0.198
Country of OriginVaries

Product Details:

    • Includes: Chain, Cotter

Product Variants

ProductModelUsable LengthChain TypeMaterialFinishGradePin Dia.IncludesPkg. Qty.Price
ITW BEE LEITZKE 3HLA8 Lynch Pin, C1010 And C1020 Grade, 3/16 Inch Pin Dia. | CG8VXB 49EV01 WWG-LPZ-187-10001"Without ChainSteelZinc PlatedGrade C1010/C10203/16"-10€25.72
ITW BEE LEITZKE WWG-LPZ-187-1250 Lynch Pin, C1010 And C1020 Grade, 3/16 Inch Pin Dia. | CG8VXK 49EV02 WWG-LPZ-187-12501 1/4"Without ChainSteelZinc PlatedGrade C1010/C10203/16"-10€16.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-LPCZ-187-1250 Lynch Pin, With Chain, Zn Plated, 1 1/4 In Usable Lg., 1 9/16 In Lg., 3/16 In Pin Dia., 5 Pk
€19.38 /pack