Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5A203 Ext/e Style Ring Kit 540 Piece 23 Szs | AE2YXC

ITW BEE LEITZKE WWG-DISP-SH541 Retaining Ring Assortment, External And E Style, Steel, Phos, 540 Pk

Item: AE2YXC Model: WWG-DISP-SH541Cross Ref: 5A203
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Assortment
FinishPhosphate
Includes(10) Each: Sh-125X1 1/4", (15) Each: Sh-112X1 1/8", (20) Each: E-87X7/8", (20) Each: Sh-43X7/16", (25) Each: E-43X7/16", (25) Each: Sh-31X5/16", E-18X3/16", E-25X1/4", E-31X5/16", E-37X3/8", E-50X1/2", E-62X5/8", E-Rings (30) Each: E-12X1/8", External Rings (30) Each: Sh-37X3/8", Plastic Container, Se-74X3/4", Sh-100X1", Sh-137X1 3/8", Sh-150X1 1/2", Sh-50X1/2", Sh-62X5/8", Sh-75X3/4", Sh-93X15/16", Sh-98X63/64", And Retaining Ring Pliers
MaterialSteel
Number Of Pieces540
Number Of Sizes23
System Of MeasurementImperial
TypeExternal And E Style
Location StyleExternal
Material Grade/classUngraded
Ring TypeExternal Retaining Ring, E Style Retaining Ring

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)5.84
Ship length (cm)33.02
Ship width (cm)22.61
HS code7318290000
Country of OriginUS

Product Variants

ProductModelTypeMaterialNumber Of SizesNumber Of PiecesIncludesFinishPrice
APPROVED VENDOR 4F412 Ext Retain Ring Assortment 210 Piece 12 Szs | AD7KWP WWG-DISP-SH218ExternalSteel12218(10) Each: Sh-81X13/16", (15) Each: Sh-87X7/8", (20) Each: Sh-25X1/4", (3) Each: Sh-125X1 1/4", (30) Each: Sh-37X3/8", Sh-100X1", Sh-31X5/16", Sh-43X7/16", Sh-50X1/2", Sh-56X9/16", Sh-62X5/8", Sh-7Phosphate€76.81
APPROVED VENDOR RCDSH824STPA External Ring Assortment 240 Piece 12 Szs | AD8HCP 4KGD2 RCDSH824STPAExternal MetricCarbon Steel1224010 Mm, 12 Mm, 14 Mm, 15 Mm, 16 Mm, 18 Mm, 19 Mm, 20 Mm, 22 Mm, 24 Mm, 9 Mm, Shaft Diameter (20) Each: 8 MmPhosphate€73.28
APPROVED VENDOR RCX25125STPA Ext Retain Ring Assortment 240 Piece 12 Szs | AE9PPQ 6LD35 RCX25125STPAExternalSteel12240(10) Each: Sh-81X13/16", (25) Each: Sh-25X1/4", Sh-100X1", Sh-125X1 1/4", Sh-31X5/16", Sh-37X3/8", Sh-43X7/16", Sh-50X1/2", Sh-56X9/16", Sh-62X5/8", Sh-75X3/4", Sh-87X7/8" And Plastic ContainerPhosphate€54.74
APPROVED VENDOR RCX25262STPA Ext Retain Ring Assortment 273 Piece 21 Szs | AE9PPR 6LD37 RCX25262STPAExternalSteel21273(10) Each: Sh-81X13/16", (2) Each: Sh-200X2", (25) Each: Sh-25X1/4", Sh-100X1", Sh-125X1 1/4" And (5) Each: Sh-131X1 5/16", Sh-137X1 3/8", Sh-150X1 1/2", Sh-162X1 5/8", Sh-175X1 3/4", Sh-225X2 1/4", Sh-250X2 1/2", Sh-262X2 5/8", Sh-31X5/16", Sh-37X3/8", Sh-43X7/16", Sh-50X1/2", Sh-56X9/16", Sh-62X5/8", Sh-75X3/4", Sh-87X7/8" And Plastic ContainerPhosphate€98.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-DISP-SH541 Retaining Ring Assortment, External And E Style, Steel, Phos, 540 Pk
€211.83 /unit