Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE 98-11506 Clevis Pin Kit 50 Piece 21 Sizes | AC9VNG 3KNL2

ITW BEE LEITZKE WWG-DISP-CLP050 Clevis Pin Assortment, Clevis, Taper, Low Carbon Steel, Zn Plated, 50 Pk

Item: AC9VNG Model: WWG-DISP-CLP050Cross Ref: 3KNL2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin Assortment
FinishZinc Plated
GradeGrade 1010/1018
Includes(1) Each: 5/16X1 5/8", (2) Each: 5/16X1 3/4", (4) Each: 1/4X1 1/4, 3/8X1 7/8", Plastic Container, X1 1/2", X1 3/4", X1 5/8", X1 7/8", X2 1/2", X2 1/4", X2 3/4", X2 5/8", X2 7/8", X2", X3"
MaterialLow Carbon Steel
Number Of Pieces50
Number Of Sizes21
System Of MeasurementImperial
TypeClevis, Taper
Material Grade/classGrade 1010, Grade 1018
Material Quality StandardsANSI, ASME B18.8.1
Product TypeClevis Pin Assortment
StandardsANSI B 18.8.1, ASME B18.8.1

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)3.3
Ship length (cm)21.08
Ship width (cm)11.68
HS code7318290000
Country of OriginUS

Product Variants

ProductModelTypeIncludesNumber Of PiecesNumber Of SizesMaterialFinishPrice
ITW BEE LEITZKE 98-11520Z Clevis Pin Assortment Standard Zinc 120 Piece 12 Sizes | AC2UFN 2MVR2 DISP-CLPZ120Clevis, Cotter(10) Each: 3/16x1/2, 1/4x3/4", 3/8x1", Plastic Container, x1 1/2", x1 1/4", x1", x2", x3/4"12012Low Carbon SteelZinc Plated€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-DISP-CLP050 Clevis Pin Assortment, Clevis, Taper, Low Carbon Steel, Zn Plated, 50 Pk
€62.34 /unit