Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE 24-06 Cotter Pin Clip 0.055 x 1 1/8l - Pack Of 100 | AC2UFB 2MVN6

ITW BEE LEITZKE WWG-BPXS-2306 Cotter Pin, 1 1/8 In Lg., SS, 3/64 In Pin Dia., Gr. 18-8, Extended Prong, 100 Pk

Item: AC2UFB Model: WWG-BPXS-2306Cross Ref: 2MVN6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishPlain
For Shaft Dia.7/16"
GradeGrade 18-8
Length1 1/8"
MaterialStainless Steel
Pin Dia.3/64"
Pin StyleExtended Prong
Pin TypeHairpin
System Of MeasurementImperial
Product TypeCotter Pin
StandardsANSI B18.8.1, ASME B18.8.1

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)4.06
Ship width (cm)10.67
HS code7318240000
Country of OriginUS

Product Variants

ProductModelPin TypePin Dia.MaterialFinishFor Shaft Dia.Pkg. Qty.Price
ITW BEE LEITZKE 00-094-0750 Cotter Pin Plain 3/32 x 3/4 L - Pack Of 100 | AB8KJX 26C132 WWG-CPP-001-3/32"Low Carbon SteelPlain-100€4.84
ITW BEE LEITZKE 00-094-1000 Cotter Pin Plain 3/32 x 1 L - Pack Of 100 | AB8KJY 26C133 WWG-CPP-002-3/32"Low Carbon SteelPlain-100€6.09
ITW BEE LEITZKE 00-094-1250 Cotter Pin Plain 3/32 x 1 1/4 L - Pack Of 100 | AB8KJZ 26C134 WWG-CPP-003-3/32"Low Carbon SteelPlain-100€6.39
ITW BEE LEITZKE 00-125-0750 Cotter Pin Plain 1/8 x 3/4 L - Pack Of 100 | AB8KKA 26C135 WWG-CPP-004-1/8"Low Carbon SteelPlain-100€6.35
ITW BEE LEITZKE 00-125-1000 Cotter Pin Plain 1/8 x 1 L - Pack Of 100 | AB8KKB 26C136 WWG-CPP-005-1/8"Low Carbon SteelPlain-100€6.72
ITW BEE LEITZKE 00-125-1250 Cotter Pin Plain 1/8 x 1 1/4 L - Pack Of 100 | AB8KKC 26C137 WWG-CPP-006-1/8"Low Carbon SteelPlain-100€7.63
ITW BEE LEITZKE 00-125-1500 Cotter Pin Plain 1/8 x 1 1/2 L - Pack Of 100 | AB8KKD 26C138 WWG-CPP-007-1/8"Low Carbon SteelPlain-100€7.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-BPXS-2306 Cotter Pin, 1 1/8 In Lg., SS, 3/64 In Pin Dia., Gr. 18-8, Extended Prong, 100 Pk
€22.14 /pack