IRSG VLT-2046-FF1 Mobile Work Table 20 W x 46 Inch Length | AE3DEV 5CHN2

IRSG VLT-2046-FF1 Mobile Work Table 20 W x 46 Inch Length

Item: AE3DEV Model: VLT-2046-FF1Cross Ref: 5CHN2
In Stock

Get it by Tuesday, Jun 17

€606.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Work Table
Caster MaterialPolyurethane
Caster Size4"
ColorGray
FinishPowder Coat
Load Capacity200 lbs.
MaterialSteel, Wood
Number Of Shelves1
Overall Height38 3/4"
Overall Length46"
Overall Width20"
AssemblyFully Assembled
Caster Type(2) Swivel, (2) Swivel Locking
Display Qty1
Edge ShapeRadius
Expandable Work SurfaceYes
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsLower Shelf
MobilityCasters
Number Of Drawers0
Overall Depth20"
Overall Fixed Height38 3/4"
Overall Load Capacity200 lbs.
Top MaterialLaminate
Top Material FinishPowder Coated
Top Thickness1 1/2"
Unit TypeNot Expandable Or Modular
Wheel Diameter4"
Wheel MaterialPolyurethane
Work Surface Depth20"
Work Surface Width46"

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)91.44
Ship length (cm)55.88
Ship width (cm)55.88
HS code9403100040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRSG VLT-2046-FF1 Mobile Work Table 20 W x 46 Inch Length
€606.68 /unit