IRONCLAD WWI2-04-L Anti-vibration Gloves Full L Pr | AB6EJD 21AN99

IRONCLAD WWI2-04-L Anti-vibration Gloves Full L Pr

Item: AB6EJD Model: WWI2-04-LCross Ref: 21AN99
In Stock

Get it by Monday, Jun 16

€17.33 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Vibration Gloves
Closure TypeHook And Loop
ColorBlack
CuffKnit
DirectionLeft, Right
Finger StyleFull Finger
Knuckle Padding MaterialNeoprene
Palm MaterialPolyurethane , Synthetic Leather
SizeL
Ansi/isea Puncture Force65N
Ansi/isea Puncture Level3
Backing StyleNylon
Cuff StyleHook and Loop
En 388 Rating2122
Fda CompliantNo
Finger CoverageFull Finger
Glove Back ColorBlack, Gray
Glove Back MaterialNylon
Glove ConstructionCut and Sewn
Glove FeaturesReinforced Thumb Crotch, Thumb Sweat Wipe
Glove Hand StyleLeft and Right
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceHigh Dexterity
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Latex-freeYes
Palm Construction1-Layer
Palm Material Synthetic Leather
Palm StyleGel Padding
Reflective BackingNo
SeriesVibration Impact
Silicone-freeNo
Size- AlphaL
Size- Numeric9
StandardsEN
Stitching MaterialNylon
Touchscreen CompatibleNo
Vibration Dampening MethodGel

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)26.16
Ship width (cm)11.43
HS code6216004000
Country of OriginID

Product Variants

ProductModelPalm MaterialSizeKnuckle Padding MaterialDirectionClosure TypeBack MaterialInsulatedHandPrice
IRONCLAD WWI2-02-S Anti-vibration Gloves Full S Pr | AB6EJB 21AN97 WWI2-02-SSynthetic LeatherSNeopreneLeft, RightHook And Loop---€17.33
IRONCLAD WWI2-03-M Anti-vibration Gloves Full M Pr | AB6EJC 21AN98 WWI2-03-MSynthetic LeatherMNeopreneLeft, RightHook And Loop---€17.33
IRONCLAD WWI2-05-XL Anti-Vibration Gloves Full XL PR | AG9PEL 21AP01 WWI2-05-XLMicrosuedeXLNeopreneLeft, Right-Nylon, SpandexNoLeft And Right€17.33
IRONCLAD WWI2-06-XXL Anti-Vibration Gloves Full 2XL PR | AG9PEM 21AP02 WWI2-06-XXLMicrosuede2XLNeopreneLeft, Right-Nylon, SpandexNoLeft And Right€23.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD WWI2-04-L Anti-vibration Gloves Full L Pr
€17.33 /unit