IRONCLAD SDX2P-02-S Mechanics Gloves, Size S, Riggers Glove, Synthetic Leather with PVC Grip, Palm Side, 1 PR | CR4WWU

IRONCLAD SDX2P-02-S Mechanics Gloves, Size S, Riggers Glove, Synthetic Leather with PVC Grip, Palm Side, 1 PR

Item: CR4WWU Model: SDX2P-02-SCross Ref: 56HT96
In Stock

Get it by Thursday, Jun 12

€23.08 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA6
Ansi/isea Impact Force6.5 kN
Back MaterialNylon
ColorOrange
CuffGauntlet
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesPull Strap
Finger CoverageFull Finger
Glove Back ColorOrange, Yellow
Glove Hand StyleLeft And Right Hand
Glove TypeRiggers
Grip Coating ColorOrange
Grip MaterialPVC
Grip PatternDotted
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialTPR
Latex-freeYes
Layered Palm MaterialArmortex
Length10 1/2"
Liner MaterialKevlar
Mfr. SeriesKONG(R)
Palm MaterialSynthetic Leather
PerformanceHigh Grip
Reflective BackingNo
Silicone-freeNo
SizeS
Stitching MaterialNylon
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialColorAnsi/isea Cut LevelSizeCut-resistance CoverageIncludes Reinforced Thumb CrotchTouchscreen CompatibleBack MaterialPrice
IRONCLAD IEX-MIGR5-06-XXL Leather Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WHG IEX-MIGR5-06-XXLSynthetic LeatherBlack, RedA62XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-04-L Leather Gloves, Size L, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHT IEX-MIGR5-04-LSynthetic LeatherBlack, RedA6LFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-03-M Leather Gloves, Size M, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHZ IEX-MIGR5-03-MSynthetic LeatherBlack, RedA6MFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-02-S Leather Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WJG IEX-MIGR5-02-SSynthetic LeatherBlack, RedA6SFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-05-XL Leather Gloves, Size XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WJN IEX-MIGR5-05-XLSynthetic LeatherBlack, RedA6XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLW IEX-MIG-06-XXLSynthetic LeatherBlackA22XLPalm SideNoYesPolyester€18.85
IRONCLAD IEX-PIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLX IEX-PIG-06-XXLSynthetic LeatherBrownA22XLPalm SideNoYesPolyester€18.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD SDX2P-02-S Mechanics Gloves, Size S, Riggers Glove, Synthetic Leather with PVC Grip, Palm Side, 1 PR
€23.08 /unit