IRONCLAD MFG2-04-L Mechanics Gloves, Size L, Mechanics Glove, Fingerless, Synthetic Leather, TPR, Black | CR4WPF

IRONCLAD MFG2-04-L Mechanics Glove, Size L, Fingerless, Synthetic Leather, TPR, Black

Item: CR4WPF Model: MFG2-04-LCross Ref: 49DA30
In Stock

Get it by Tuesday, Jun 17

€10.43 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack
Back MaterialNylon, Spandex
ColorBlack
ConstructionCut And Sewn
Cuff StyleSlip On
Fda CompliantNo
FeaturesPull Strap, Reinforced Palm, Reinforced Thumb Crotch
Finger CoverageFingerless
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeYes
Length6 3/4"
Liner MaterialUnlined
Mfr. SeriesMACH-5 Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeL
Stitching MaterialNylon
StyleMechanics
Sub-brandMach 5
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Puncture Force49N
En 388 Rating2131
Glove Back ColorBlack
Glove Back MaterialNylon, Spandex
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap, Reinforced Palm, Reinforced Thumb Crotch
Glove Length6 3/4"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesMach-5
Size- AlphaL
Size- Numeric9
StandardsEN

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizePalm MaterialKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleSilicone-freePkg. Qty.Price
IRONCLAD KKC5B-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 1, Knit Cuff, Unlined Liner | CR4VRA KKC5B-06-XXLFull FingerKnit2XL---NoYes1€13.79
IRONCLAD KKCA5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRB KKCA5-06-XXLFull FingerKnit2XL---NoYes1€14.00
IRONCLAD INDI-KC5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRC INDI-KC5-06-XXLFull FingerKnit2XL---NoYes1€14.94
IRONCLAD INDI-KC5G-07-XXXL Coated Glove, 3XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRG INDI-KC5G-07-XXXLFull FingerKnit3XL---NoYes1€16.30
IRONCLAD INDI-KC5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRP INDI-KC5-04-LFull FingerKnitL---NoYes1€14.94
IRONCLAD INDI-KC5G-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRQ INDI-KC5G-04-LFull FingerKnitL---NoYes1€16.30
IRONCLAD KKCA5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRR KKCA5-04-LFull FingerKnitL---NoYes1€14.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD MFG2-04-L Mechanics Glove, Size L, Fingerless, Synthetic Leather, TPR, Black
€10.43 /unit