IRONCLAD INDI-CCP-06-XXL Mechanics Gloves, Size 2XL, Riggers Glove, Full Finger, Cotton Corded, TPR, 1 Pair | CR4WMJ

IRONCLAD INDI-CCP-06-XXL Mechanics Gloves, Size 2XL, Riggers Glove, Full Finger, Cotton Corded, TPR, 1 Pair

Item: CR4WMJ Model: INDI-CCP-06-XXLCross Ref: 46MP79
In Stock

Get it by Thursday, Jun 12

€17.08 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Impact Force6.5 kN
Anti-staticNo
Back ColorRed, Yellow
Back MaterialNylon, Spandex
ColorGreen, Red
ConstructionCut And Sewn
Cuff StyleGauntlet
Fda CompliantNo
FeaturesPull Strap, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Impact Protection StyleStandard
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeYes
Length10 1/2"
Liner MaterialUnlined
Mfr. SeriesKong Series
Palm MaterialCotton Corded
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
Size2XL
Stitching MaterialNylon
StyleRiggers
Sub-brandIndi Cotton Corded Palm
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizePalm MaterialKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleSilicone-freePkg. Qty.Price
IRONCLAD KKC5B-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 1, Knit Cuff, Unlined Liner | CR4VRA KKC5B-06-XXLFull FingerKnit2XL---NoYes1€13.79
IRONCLAD KKCA5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRB KKCA5-06-XXLFull FingerKnit2XL---NoYes1€14.00
IRONCLAD INDI-KC5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRC INDI-KC5-06-XXLFull FingerKnit2XL---NoYes1€14.94
IRONCLAD INDI-KC5G-07-XXXL Coated Glove, 3XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRG INDI-KC5G-07-XXXLFull FingerKnit3XL---NoYes1€16.30
IRONCLAD INDI-KC5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRP INDI-KC5-04-LFull FingerKnitL---NoYes1€14.94
IRONCLAD INDI-KC5G-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRQ INDI-KC5G-04-LFull FingerKnitL---NoYes1€16.30
IRONCLAD KKCA5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRR KKCA5-04-LFull FingerKnitL---NoYes1€14.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD INDI-CCP-06-XXL Mechanics Gloves, Size 2XL, Riggers Glove, Full Finger, Cotton Corded, TPR, 1 Pair
€17.08 /unit