IRONCLAD IEX-PPG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4XBP

IRONCLAD IEX-PPG-06-XXL Mechanics Glove, Size 2XL, Synthetic Leather, ANSI Cut Level A2

Item: CR4XBP Model: IEX-PPG-06-XXLCross Ref: 493C28
In Stock

Get it by Monday, Jun 16

€10.63 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA2
Back MaterialPolyester
ColorBrown
CuffHook And Loop
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesPull Strap, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorBrown
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialNeoprene
Latex-freeYes
Length9"
Liner MaterialUnlined
Mfr. SeriesCommand Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
Size2XL
Stitching MaterialNylon
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level3
Ansi/isea Cut Load635g
Ansi/isea Puncture Force49N
Ansi/isea Puncture Level2
Cuff StyleHook and Loop
En 388 Rating3121
Glove Back MaterialPolyester
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap, Touchscreen Compatible
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesCommand(TM)
Size- Alpha2XL
Size- Numeric11
StandardsEN

Shipping Info:

Ship weight (kg) 0.1013
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialColorAnsi/isea Cut LevelSizeCut-resistance CoverageIncludes Reinforced Thumb CrotchTouchscreen CompatibleBack MaterialPrice
IRONCLAD IEX-MIGR5-06-XXL Leather Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WHG IEX-MIGR5-06-XXLSynthetic LeatherBlack, RedA62XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-04-L Leather Gloves, Size L, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHT IEX-MIGR5-04-LSynthetic LeatherBlack, RedA6LFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-03-M Leather Gloves, Size M, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHZ IEX-MIGR5-03-MSynthetic LeatherBlack, RedA6MFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-02-S Leather Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WJG IEX-MIGR5-02-SSynthetic LeatherBlack, RedA6SFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-05-XL Leather Gloves, Size XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WJN IEX-MIGR5-05-XLSynthetic LeatherBlack, RedA6XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLW IEX-MIG-06-XXLSynthetic LeatherBlackA22XLPalm SideNoYesPolyester€18.85
IRONCLAD IEX-PIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLX IEX-PIG-06-XXLSynthetic LeatherBrownA22XLPalm SideNoYesPolyester€18.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD IEX-PPG-06-XXL Mechanics Glove, Size 2XL, Synthetic Leather, ANSI Cut Level A2
€10.63 /unit