IRONCLAD IEX-NMTW-02-S Mechanics Gloves, Size S, 40 Deg F Min Temp, Synthetic Leather, Hook-and-Loop Cuff, 1 Pair | CT3XYB

IRONCLAD IEX-NMTW-02-S Mechanics Gloves, Size S, 40 Deg F Min Temp, Synthetic Leather, Hook-and-Loop Cuff, 1 Pair

Item: CT3XYB Model: IEX-NMTW-02-SCross Ref: 493C09
In Stock

Get it by Tuesday, Jun 10

€17.63 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA2
Back ColorBlack
Back MaterialNeoprene
ColorBlack
ConstructionCut And Sewn
Cuff StyleHook And Loop
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesPadded Knuckles, Padded Palm, Water Resistant
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove StyleMechanics
Hand Protection StyleGlove
Includes Double PalmNo
InsulatedYes
Insulation MaterialNeoprene
Knuckle Protection MaterialTPR
Latex-freeYes
Length9 1/2"
Liner MaterialUnlined
Mfr. SeriesCommand Series
Min. Temp.40°F
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeS
Stitching MaterialNylon
Touchscreen CompatibleYes
Ansi/isea Cut Load635g
Ansi/isea Puncture Force49N
En 388 Impact RatedNo
Glove Back ColorBlack
Glove Back MaterialNeoprene
Glove ConstructionCut and Sewn
Glove Length9 1/2"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
StandardsANSI/ISEA 105, EN 388 2132A

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelPalm MaterialCuff StyleColorSizeLiner MaterialInsulation MaterialTouchscreen CompatiblePkg. Qty.Price
IRONCLAD SMTC-23-M Mechanics Gloves, 1 Pair | CT3XWV SMTC-23-M--------2€24.97
IRONCLAD G-EHVIP5-06-XXL Mechanics Gloves, Size 2XL, 30 Deg F Min Temp, Pigskin, Knit Cuff, ANSI Cut Level A6 | CT3XWW G-EHVIP5-06-XXLA6Pig LeatherKnitOrange, Yellow2XLPolyesterPolyfillNo2€45.95
IRONCLAD IEX-NMTW-06-XXL Mechanics Gloves, Size 2XL, 40 Deg F Min Temp, Synthetic Leather, Hook-and-Loop Cuff | CT3XWX IEX-NMTW-06-XXLA2Synthetic LeatherHook And LoopBlack2XLUnlinedNeopreneYes1€17.63
IRONCLAD SDX2W-06-XXL Mechanics Gloves, Size 2XL, Synthetic Leather with PVC Grip, Gauntlet Cuff, 1 Pair | CT3XWY SDX2W-06-XXLA1Synthetic LeatherGauntletBlack, Yellow2XLPolyester-No1€27.45
IRONCLAD SDX2WC-06-XXL Mechanics Gloves, Size 2XL, Synthetic Leather with PVC Grip, Slip-On Cuff, 1 Pair | CT3XWZ SDX2WC-06-XXLA5Synthetic LeatherSlip OnBlack, Yellow2XLPolyester-No1€29.86
IRONCLAD KDC5W-06-XXL Mechanics Gloves, Size 2XL, Nylon/Polyurethane, Slip-On Cuff, ANSI Cut Level A7, 1 Pair | CT3XXA KDC5W-06-XXLA7Nylon, PolyurethaneSlip OnBlue, Red2XL--No1€29.85
IRONCLAD SDX2W-07-XXXL Mechanics Gloves, 3XL, Synthetic Leather with PVC Grip, Gauntlet Cuff, 1 Pair | CT3XXB SDX2W-07-XXXLA1Synthetic LeatherGauntletBlack, Yellow3XLPolyester-No1€27.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD IEX-NMTW-02-S Mechanics Gloves, Size S, 40 Deg F Min Temp, Synthetic Leather, Hook-and-Loop Cuff, 1 Pair
€17.63 /unit