IRONCLAD HW4-06-XXL Heat Resistant Gloves Black 2xl Kevlar Pr | AB2XCV 1PHG2

IRONCLAD HW4-06-XXL Heat Resistant Gloves Black 2xl Kevlar Pr

Item: AB2XCV Model: HW4-06-XXLCross Ref: 1PHG2
In Stock

Get it by Tuesday, Jun 17

€36.93 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Resistant Gloves
ColorBlack
CuffGauntlet
CutGunn
MaterialKevlar
Max. Temp.450°F
Size2XL
Thumb StyleStraight
Additional Hazard ProtectionNone
Ansi/isea Cut LevelANSI A2
Ansi/isea Cut Load624g
Ansi/isea Heat Level5
Ansi/isea Puncture Force73N
Ansi/isea Puncture Level3
Anti-staticNo
Cuff StyleGauntlet
Cut-resistance CoveragePalm Side
En 388 Rating3232A
Fda CompliantNo
Glove Back MaterialKevlar
Glove ConstructionCut and Sewn
Glove Hand StyleLeft and Right
Glove Length11 1/4"
Glove Liner MaterialKevlar
Glove StyleMechanics
Hazard TypeHeat-Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Latex-freeYes
Layered Palm MaterialKevlar
Maximum Temperature450°F
Palm Material Kevlar
SeriesHeatworx Series
Silicone-freeNo
Size- Alpha2XL
Size- Numeric11
StandardsEN
Stitching MaterialKevlar
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)15.49
Ship length (cm)30.99
Ship width (cm)24.64
HS code6216005820
Country of OriginID

Product Variants

ProductModelCutPrice
IRONCLAD HW4-02-S Heat Resistant Gloves Black S Kevlar Pr | AB2XCQ 1PHF7 HW4-02-SGunn€36.93
IRONCLAD HW4-03M Heat Resistant Gloves Black M Kevlar Pr | AB2XCR 1PHF8 HW4-03MGunn€36.93
IRONCLAD HW4-04-L Heat Resistant Gloves Black L Kevlar Pr | AB2XCT 1PHF9 HW4-04-LGunn€36.93
IRONCLAD HW4-05-XL Heat Resistant Gloves Black Xl Kevlar Pr | AB2XCU 1PHG1 HW4-05-XLGunn€36.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD HW4-06-XXL Heat Resistant Gloves Black 2xl Kevlar Pr
€36.93 /unit