Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCLAD G-EXMPRE-03-M Mechanics Gloves, Size M, Mechanics Glove, Full Finger, Synthetic Leather, Neoprene, 1 PR | CR4WTM

IRONCLAD G-EXMPRE-03-M Mechanics Glove, Size M, Full Finger, Synthetic Leather, Neoprene, 1 PR

Item: CR4WTM Model: G-EXMPRE-03-MCross Ref: 52JK84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack
Back MaterialPolyester
ColorBlack, Green
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPadded Palm, Reinforced Palm
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialNeoprene
Latex-freeYes
Length9"
Liner MaterialUnlined
Mfr. SeriesEXO Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeM
Stitching MaterialNylon
StyleMechanics
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level3
Ansi/isea Cut Load114g
En 388 Rating2131
Glove Back ColorBlack
Glove Back MaterialPolyester
Glove ConstructionCut and Sewn
Glove FeaturesPadded Palm, Reinforced Palm
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesEXO Series
Size- AlphaM
Size- Numeric8
StandardsEN

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizePalm MaterialKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleSilicone-freePkg. Qty.Price
IRONCLAD KKC5B-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 1, Knit Cuff, Unlined Liner | CR4VRA KKC5B-06-XXLFull FingerKnit2XL---NoYes1€13.79
IRONCLAD KKCA5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRB KKCA5-06-XXLFull FingerKnit2XL---NoYes1€14.00
IRONCLAD INDI-KC5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRC INDI-KC5-06-XXLFull FingerKnit2XL---NoYes1€14.94
IRONCLAD INDI-KC5G-07-XXXL Coated Glove, 3XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRG INDI-KC5G-07-XXXLFull FingerKnit3XL---NoYes1€16.30
IRONCLAD INDI-KC5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRP INDI-KC5-04-LFull FingerKnitL---NoYes1€14.94
IRONCLAD INDI-KC5G-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRQ INDI-KC5G-04-LFull FingerKnitL---NoYes1€16.30
IRONCLAD KKCA5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRR KKCA5-04-LFull FingerKnitL---NoYes1€14.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD G-EXMPRE-03-M Mechanics Glove, Size M, Full Finger, Synthetic Leather, Neoprene, 1 PR
€19.10 /pack