Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCLAD G-EXMOU-02-S Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Synthetic Leather, Gray, 1 Pair | CR4XBD

IRONCLAD G-EXMOU-02-S Mechanics Glove, Size S, Full Finger, Synthetic Leather, Gray

Item: CR4XBD Model: G-EXMOU-02-SCross Ref: 52JL75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorGray
Back MaterialPolyester
ConstructionCut And Sewn
Cuff StyleShirred Slip On
Fda CompliantNo
FeaturesPull Strap
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Latex-freeYes
Length9 3/4"
Liner MaterialUnlined
Mfr. SeriesEXO Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeS
Stitching MaterialNylon
StyleMechanics
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizePalm MaterialKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleSilicone-freePkg. Qty.Price
IRONCLAD KKC5B-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 1, Knit Cuff, Unlined Liner | CR4VRA KKC5B-06-XXLFull FingerKnit2XL---NoYes1€13.79
IRONCLAD KKCA5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRB KKCA5-06-XXLFull FingerKnit2XL---NoYes1€14.00
IRONCLAD INDI-KC5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRC INDI-KC5-06-XXLFull FingerKnit2XL---NoYes1€14.94
IRONCLAD INDI-KC5G-07-XXXL Coated Glove, 3XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRG INDI-KC5G-07-XXXLFull FingerKnit3XL---NoYes1€16.30
IRONCLAD INDI-KC5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRP INDI-KC5-04-LFull FingerKnitL---NoYes1€14.94
IRONCLAD INDI-KC5G-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRQ INDI-KC5G-04-LFull FingerKnitL---NoYes1€16.30
IRONCLAD KKCA5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRR KKCA5-04-LFull FingerKnitL---NoYes1€14.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD G-EXMOU-02-S Mechanics Glove, Size S, Full Finger, Synthetic Leather, Gray
€16.47 /pack