Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCLAD EXO-MPLD-05-XL Mechanics Gloves, Size XL, Mechanics Glove, Full Finger, Deerskin, Neoprene, 1 Pair | CR4WXX

IRONCLAD EXO-MPLD-05-XL Mechanics Glove, Size XL, Full Finger, Deerskin, Neoprene

Item: CR4WXX Model: EXO-MPLD-05-XLCross Ref: 45VL21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorBlack, Yellow
Back MaterialPolyester
ColorBlack, Gold
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesPull Strap
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialNeoprene
Latex-freeYes
Leather Palm ProcessGrain
Length9"
Liner MaterialUnlined
Mfr. SeriesEXO Series
Palm MaterialDeerskin
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeXL
Stitching MaterialNylon
StyleMechanics
Sub-brandMotor Pro Leather Deer
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Puncture Force20N
En 388 Rating2121
Glove Back ColorBlack, Yellow
Glove Back MaterialPolyester
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesEXO Series
Size- AlphaXL
Size- Numeric10
StandardsEN

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StyleSizePalm MaterialKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleSilicone-freePkg. Qty.Price
IRONCLAD KKC5B-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 1, Knit Cuff, Unlined Liner | CR4VRA KKC5B-06-XXLFull FingerKnit2XL---NoYes1€13.79
IRONCLAD KKCA5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRB KKCA5-06-XXLFull FingerKnit2XL---NoYes1€14.00
IRONCLAD INDI-KC5-06-XXL Coated Glove, 2XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRC INDI-KC5-06-XXLFull FingerKnit2XL---NoYes1€14.94
IRONCLAD INDI-KC5G-07-XXXL Coated Glove, 3XL, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner | CR4VRG INDI-KC5G-07-XXXLFull FingerKnit3XL---NoYes1€16.30
IRONCLAD INDI-KC5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRP INDI-KC5-04-LFull FingerKnitL---NoYes1€14.94
IRONCLAD INDI-KC5G-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRQ INDI-KC5G-04-LFull FingerKnitL---NoYes1€16.30
IRONCLAD KKCA5-04-L Coated Glove, L, Full Finger, ANSI Impact Level 2, Knit Cuff, Unlined Liner, 1 Pair | CR4VRR KKCA5-04-LFull FingerKnitL---NoYes1€14.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD EXO-MPLD-05-XL Mechanics Glove, Size XL, Full Finger, Deerskin, Neoprene
€37.78 /unit