IRONCLAD CCW2-04-L Cold Protection Gloves Gauntlet Cuff L Pr | AF7HHE 21AN49

IRONCLAD CCW2-04-L Cold Protection Gloves Gauntlet Cuff L Pr

Item: AF7HHE Model: CCW2-04-LCross Ref: 21AN49
In Stock

Get it by Tuesday, Jun 17

€28.10 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Protection Gloves
Back MaterialNylon, Spandex
Closure TypeElastic
CoatingDupont PTFE Fabric Protector
Coating MaterialDupont PTFE
ColorBlack
CuffGauntlet
Finger MaterialNylon, Spandex
Finger StyleFull Finger
Knuckle Padding MaterialNeoprene
Length11 1/4"
Liner TypeInsulated
Palm ConstructionPVC
Palm MaterialSynthetic Leather
SizeL
Stitching MaterialNylon
Temp. Range+20°F to +130°F
Thumb StyleWing
Additional Hazard Protection [merch]None
Ansi/isea Puncture Force57N
Ansi/isea Puncture Level2
Cuff StyleSlip On
En 388 Impact RatedNo
En 388 Rating2121A
Fda CompliantNo
Finger CoverageFull Finger
Glove Back ColorBlack
Glove Back MaterialNylon, Spandex
Glove ConstructionCut and Sewn
Glove FeaturesPadded Knuckles, Pull Strap, Reinforced Palm, Waterproof
Glove Hand StyleLeft and Right
Glove Length11 1/4"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose With Cotton Fleece Insulation
Glove StyleMechanics
Hand Protection StyleGlove
Includes Double PalmNo
InsulatedYes
Insulation MaterialFleece
Knuckle Protection MaterialNeoprene
Latex-freeYes
Min Temp20°F
Reflective BackingYes
SeriesCold Condition
Silicone-freeNo
Size- AlphaL
Size- Numeric9
StandardsEN 388 2111A, ANSI
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)6.35
Ship length (cm)34.29
Ship width (cm)12.7
HS code6216005820

Product Variants

ProductModelSizePalm MaterialThumb StyleColorClosure TypeFinger MaterialCoatingKnuckle Padding MaterialPrice
IRONCLAD CCW2-02-S Cold Protection Gloves Gauntlet S Pr | AF7HHC 21AN47 CCW2-02-SSSynthetic LeatherWingBlackElasticNylon, SpandexDupont PTFE Fabric ProtectorNeoprene€28.10
IRONCLAD CCW2-03-M Cold Protection Gloves Gauntlet M Pr | AF7HHD 21AN48 CCW2-03-MMSynthetic LeatherWingBlackElasticNylon, SpandexDupont PTFE Fabric ProtectorNeoprene€28.10
IRONCLAD CCW2-05-XL Cold Protection Gloves Insulated Xl Pr | AF7HHF 21AN50 CCW2-05-XLXLSynthetic LeatherWingBlackElasticNylon, SpandexDupont PTFE Fabric ProtectorNeoprene€28.10
IRONCLAD CCW2-06-XXL Cold Protection Gloves Black 2xl Pr | AF7HHG 21AN51 CCW2-06-XXL2XLSynthetic LeatherWingBlackElasticNylon, SpandexDupont PTFE Fabric ProtectorNeoprene€28.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD CCW2-04-L Cold Protection Gloves Gauntlet Cuff L Pr
€28.10 /unit