Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCLAD BHG2-03-M Mechanics Gloves Box Handling M Black Pr | AB7ZHP 24U125

IRONCLAD BHG2-03-M Mechanics Gloves Box Handling M Black Pr

Item: AB7ZHP Model: BHG2-03-MCross Ref: 24U125
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back MaterialNylon
Closure TypeHook And Loop
ColorBlack
Finger StyleFull
Knuckle Padding MaterialNeoprene
Palm MaterialSeamless, Single Layer , Silicone Printed Synthetic Leather
SizeM
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Ansi/isea Cut Load215g
Ansi/isea Puncture Force50N
Anti-staticNo
Cuff StyleHook and Loop
En 388 Rating3131A
Fda CompliantNo
Finger CoverageFull Finger
Glove Back ColorBlack
Glove Back MaterialNylon
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap
Glove Hand StyleLeft and Right
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceHigh Grip
Glove StyleMechanics
Grip Coating ColorBlack
Grip MaterialSilicone
Grip PatternTread
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialNeoprene
Latex-freeYes
Reflective BackingNo
SeriesBox Handler
Silicone-freeNo
Size- AlphaM
Size- Numeric8
StandardsEN
Stitching MaterialNylon
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)25.4
Ship length (cm)25.91
Ship width (cm)15.24
HS code6216005820
Country of OriginCN

Product Variants

ProductModelSizeKnuckle Padding MaterialClosure TypePrice
IRONCLAD BHG2-02-S Mechanics Gloves Box Handling S Black Pr | AB7ZHN 24U124 BHG2-02-SSNeopreneHook And Loop€25.65
IRONCLAD BHG2-04-L Mechanics Gloves Box Handling L Black Pr | AB7ZHQ 24U126 BHG2-04-LLNeopreneHook And Loop€25.65
IRONCLAD BHG2-05-XL Mechanics Gloves Box Handling Xl Black Pr | AB7ZHR 24U127 BHG2-05-XLXLNeopreneHook And Loop€25.65
IRONCLAD BHG2-06-XXL Mechanics Gloves Box Handling 2xl Black Pr | AB7ZHT 24U128 BHG2-06-XXL2XLNeopreneHook And Loop€25.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD BHG2-03-M Mechanics Gloves Box Handling M Black Pr
€25.46 /unit