Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCAT IC8 Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Unlined | CR4VPZ

IRONCAT IC8 Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Unlined

Item: CR4VPZ Model: IC8Cross Ref: 55TN23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
GradePremium
Includes Reinforced Thumb CrotchNo
Size7, 8, 9, 10
Cuff ColorBlack
Cuff MaterialLeather
Cuff StyleGauntlet
Double PalmNo
En 388 Impact RatedNo
En 388 RatingNot Tested
Glove Back ColorBlue
Glove Back MaterialDenim
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Hand StyleLeft and Right
Glove Length11 7/8"
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Glove StyleLeather
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Oil ResistantNo
Palm ColorGray
Palm StyleSingle Layer
Sold AsPair

Shipping Info:

Ship weight (kg) 2.9655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Abrasion LevelIncludes Reinforced Thumb CrotchStitching MaterialPkg. Qty.Price
IRONCAT IC8 Leather Gloves, Size L, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Unlined | CR4VPV IC8-Not RatedNo-12€128.18
IRONCAT IC9 Leather Gloves, Size L, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Unlined | CR4VPW IC9-Not RatedNo-12€149.69
IRONCAT IC8DP Leather Gloves, Size L, Double Palm, Cowhide, Premium, Glove, Full Finger, Unlined, 12 PK | CR4VPX IC8DP9, 10Not RatedNoAramid12€138.94
IRONCAT IC9 Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Unlined | CR4VPY IC9-Not RatedNo-12€149.69
IRONCAT IC8 Leather Gloves, Size S, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Unlined | CR4VQA IC8-Not RatedNo-12€128.18
IRONCAT IC9 Leather Gloves, Size S, Premium, Gauntlet Cuff, Unlined, Wing Thumb, Gray, 12 PK | CR4VQB IC97, 8, 9, 10Not Rated--12€174.32
IRONCAT IC8 Leather Gloves, Size XL, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Blue | CR4VQC IC8-Not RatedNo-12€128.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCAT IC8 Leather Gloves, Size M, Cowhide, Premium, Glove, Full Finger, Gauntlet Cuff, Unlined
€128.18 /pack