Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCAT 9073/2XL Welding Gloves 13inl 2xl Kevlar(r) Pr | AG4LAY 34FW42

IRONCAT 9073/2XL Welding Gloves 13inl 2xl Kevlar(r) Pr

Item: AG4LAY Model: 9073/2XLCross Ref: 34FW42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Backing MaterialNomex
ColorGreen
CuffGuantlet
Cuff MaterialCow Leather
Cut-resistance CoverageClute
DesignPrecurved Fingers
Grade Of LeatherPremium
Leather Palm TypeGrain
Length13"
Liner MaterialUnlined
Palm MaterialGoat Leather
Size2XL
Stitching MaterialKevlar
Thumb StyleKeystone
UseTIG Welding
Glove CutGunn
Glove Leather GradeGrade A
Glove Size2XL
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.03
Ship length (cm)36.83
Ship width (cm)15.24
HS code4203293010
Country of OriginPK

Product Variants

ProductModelLiner MaterialSizeBacking MaterialLeather Palm TypeUseThumb StyleStitching MaterialDesignPrice
IRONCAT 9070/M Welding Gloves 19-1/2 Inch Length M Kevlar(r) Pr | AG4LAN 34FW31 9070/MAerogelMCowhideGrain, SplitStick WeldingKeystoneKevlarPrecurved Fingers€119.22
IRONCAT 9070/XL Welding Gloves 21-1/2 Inch Length Xl Kevlar(r) Pr | AG4LAP 34FW33 9070/XLAerogelXLCowhideGrain, SplitStick WeldingKeystoneKevlarPrecurved Fingers€119.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCAT 9073/2XL Welding Gloves 13inl 2xl Kevlar(r) Pr
€41.41 /unit