Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCAT 9060/S Welder Gloves S 13 3/4 Inch Pr | AC8ADF 39E776

IRONCAT 9060/S Welder Gloves S 13 3/4 Inch Pr

Item: AC8ADF Model: 9060/SCross Ref: 39E776
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
ColorGold
CuffGuantlet
Cuff MaterialCotton, Polyester
Cut-resistance CoverageGunn
Grade Of LeatherPremium
Length13 3/4"
Liner MaterialCotton, Foam
Palm MaterialElkskin
SizeS
Stitching MaterialKevlar
Thumb StyleStraight
UseAutomotive, Gas Welding, Manufacturing, Shipyards, Steel Mills, Torch Work
Glove Back MaterialElkskin
Glove Backing MaterialElkskin
Glove CutGunn
Glove Leather GradeGrade A
Glove SizeS
Welding Glove ApplicationStick

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)11.68
Ship length (cm)42.16
Ship width (cm)17.78
HS code4203291800
Country of OriginCN

Product Variants

ProductModelSizeLiner MaterialThumb StyleStitching MaterialGrade Of LeatherCut-resistance CoveragePrice
IRONCAT 9060/M Welder Gloves M 14 Inch Pr | AC8ADG 39E777 9060/MMCotton, FoamStraightKevlarPremiumGunn€51.02
IRONCAT 9060/L Welder Gloves L 14 1/4 Inch Pr | AC8ADH 39E778 9060/LLCotton, FoamStraightKevlarPremiumGunn€51.02
IRONCAT 9060/XL Welder Gloves Xl 14 1/2 Inch Pr | AC8ADJ 39E779 9060/XLXLCotton, FoamStraightKevlarPremiumGunn€51.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCAT 9060/S Welder Gloves S 13 3/4 Inch Pr
€57.66 /unit