Flat Shipping

Flat Shipping at €24.99 + VAT

IPG SGAFT Double Sided Tape, Sgaft450G, Acrylic, 31/32 Inch X 36 Yd, 45 Mil Tape Thick | CR4VMV

IPG SGAFT Double Sided tape, Acrylic, 31/32 Inch X 36 Yd, 45 Mil Tape Thick

Item: CR4VMV Model: SGAFTCross Ref: 61KK25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.55 /unit
This product can only be shipped in multiples of 9
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
EnvironmentIndoor And Outdoor
Liner IncludedYes
Surface CompatibilityABS, Acrylic, Glass, Metal, Nylon, Polyester
Tape Adhesive FormatDouble Sided
Liner MaterialPET
Metric Width24 mm
Product FormContinuous Roll
StandardsASTM D3163, ASTM D3330, ASTM D412 DIE C, PSTC
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialAcrylic Foam
Tape ColorGray
Tape Thickness45 mil.

Shipping Info:

Ship weight (kg) 9.6525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnvironmentMin. Tape Performance Temp.Tape Adhesive FormatLiner IncludedTape ElongationPrice
IPG SGAFT Double Sided Tape, Sgaft450C, Acrylic, 1/2 Inch X 36 Yd, 45 Mil Tape Thick | CR4VMR SGAFTIndoor And Outdoor-Double SidedYes-€61.30
IPG SGAFT Double Sided Tape, Sgaft450C, Acrylic, 31/32 Inch X 36 Yd, 45 Mil Tape Thick | CR4VMT SGAFTIndoor And Outdoor-Double SidedYes-€122.68
IPG SGAFT Double Sided Tape, Sgaft450G, Acrylic, 1/2 Inch X 36 Yd, 45 Mil Tape Thick | CR4VMU SGAFTIndoor And Outdoor-30°FDouble SidedYes9€61.30
IPG SGAFT Double Sided Tape, Sgaft600C, Acrylic, 1/2 Inch X 36 Yd, 60 Mil Tape Thick | CR4VMW SGAFTIndoor And Outdoor-Double SidedYes-€77.74
IPG SGAFT Double Sided Tape, Sgaft600C, Acrylic, 31/32 Inch X 36 Yd, 60 Mil Tape Thick | CR4VMX SGAFTIndoor And Outdoor-Double SidedYes-€154.66
IPG SGAFT Double Sided Tape, Sgaft600G, Acrylic, 1/2 Inch X 36 Yd, 60 Mil Tape Thick | CR4VMY SGAFTIndoor And Outdoor-Double SidedYes-€77.30
IPG SGAFT Double Sided Tape, Sgaft600G, Acrylic, 31/32 Inch X 36 Yd, 60 Mil Tape Thick | CR4VMZ SGAFTIndoor And Outdoor-Double SidedYes-€154.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IPG SGAFT Double Sided tape, Acrylic, 31/32 Inch X 36 Yd, 45 Mil Tape Thick
€130.55 /unit