INTERTAPE K69511G Carton Sealing Tape 3 Inch x 400 Feet - Pack Of 10 | AB7HRB 23M191

INTERTAPE K69511G Carton Sealing Tape 3 Inch x 400 Feet - Pack Of 10

Item: AB7HRB Model: K69511GCross Ref: 23M191
In Stock

Get it by Friday, Jun 13

€297.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
ColorNatural
Length400 ft.
MaterialNatural Kraft Paper
Material Weight30 lbs.
ShapeContinuous Roll
Thickness8.2 mil.
Width3"
Basis Weight3.9 lbs.
Imperial Tape Length400 ft.
Imperial Tape Width3"
Max. Tape Performance Temp.Not Rated
Metric Tape Length121.9m
Metric Tape Width76.2 mm
Min. Tape Performance Temp.Not Rated
Package ConfigurationRoll
Shelf Life12 Months
Tape AdhesiveWater-Activated
Tape Adhesive StrengthNot Rated
Tape Backing MaterialKraft Paper
Tape ColorKraft
Tape Roll Diameter3"
Tape Strength RatingStandard Duty
Tape Tensile Strength84 lbs./in.
Tape Thickness8.2 mil.

Shipping Info:

Ship weight (kg) 15.3225
Ship height (cm)39.12
Ship length (cm)35.31
Ship width (cm)18.29
HS code4823908600
Country of OriginUS

Product Variants

ProductModelThicknessColorPerformance Temp.Material WeightAdhesive TypeShapePkg. Qty.Price
INTERTAPE F4095-05G Carton Tape Clear 2 Inch x 1500 Yard - Pack Of 6 | AB7HQG 23M172 F4095-05G1.85 mil.Clear-10°F to +140°F-Hot MeltContinuous Roll6€347.78
INTERTAPE K79040G Carton Sealing Tape 3 Inch x 125 Yard - Pack Of 8 | AB7HQK 23M175 K79040G6.1 mil.Natural---Continuous Roll1-
RFQ
INTERTAPE K71018G Carton Tape Natural 3 Inch x 375 Feet - Pack Of 8 | AB7HQL 23M176 K71018G6.5 mil.Natural-25 lbs.-Continuous Roll8€149.50
INTERTAPE K71029G Carton Tape Natural 3 Inch x 450 Feet - Pack Of 10 | AB7HQM 23M177 K71029G6.5 mil.Natural-25 lbs.-Continuous Roll10€185.43
INTERTAPE K70011G Carton Sealing Tape 3 Inch x 375 Feet - Pack Of 8 | AB7HQP 23M179 K70011G7.2 mil.Natural-30 lbs.-Continuous Roll8€172.22
INTERTAPE K70017G Carton Sealing Tape 3 Inch x 450 Feet - Pack Of 10 | AB7HQQ 23M180 K70017G7.2 mil.Natural-30 lbs.-Continuous Roll10€229.55
INTERTAPE K70039G Carton Tape White 3 Inch x 450 Feet - Pack Of 10 | AB7HQR 23M181 K70039G7.2 mil.White-30 lbs.-Continuous Roll10€287.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERTAPE K69511G Carton Sealing Tape 3 Inch x 400 Feet - Pack Of 10
€297.02 /pack