INTERTAPE K2799G Carton Tape Natural 2-1/2in x 600ft - Pack Of 12 | AB7HUR 23M281

INTERTAPE K2799G Carton Tape Natural 2-1/2in x 600ft - Pack Of 12

Item: AB7HUR Model: K2799GCross Ref: 23M281
In Stock

Get it by Tuesday, Jun 17

€168.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
ColorNatural
Length600 ft.
MaterialNatural Kraft Paper
Material Weight57 lbs.
ShapeContinuous Roll
Thickness6.1 mil.
Width2 1/2"
Basis Weight3.2 lbs.
Imperial Tape Length600 ft.
Imperial Tape Width2 1/2"
Max. Tape Performance Temp.Not Rated
Metric Tape Length182.9m
Metric Tape Width63.5 mm
Min. Tape Performance Temp.Not Rated
Package ConfigurationRoll
Shelf Life12 Months
Tape AdhesiveWater-Activated
Tape Adhesive StrengthNot Rated
Tape Backing MaterialKraft Paper
Tape ColorKraft
Tape Roll Diameter2 1/2"
Tape Strength RatingLight Duty
Tape Tensile Strength45 lbs./in.
Tape Thickness6.1 mil.

Shipping Info:

Ship weight (kg) 16.6725
Ship height (cm)39.37
Ship length (cm)38.86
Ship width (cm)19.56
HS code4823908600
Country of OriginUS

Product Variants

ProductModelThicknessColorPerformance Temp.Material WeightAdhesive TypeShapePkg. Qty.Price
INTERTAPE F4095-05G Carton Tape Clear 2 Inch x 1500 Yard - Pack Of 6 | AB7HQG 23M172 F4095-05G1.85 mil.Clear-10°F to +140°F-Hot MeltContinuous Roll6€347.78
INTERTAPE K79040G Carton Sealing Tape 3 Inch x 125 Yard - Pack Of 8 | AB7HQK 23M175 K79040G6.1 mil.Natural---Continuous Roll1-
RFQ
INTERTAPE K71018G Carton Tape Natural 3 Inch x 375 Feet - Pack Of 8 | AB7HQL 23M176 K71018G6.5 mil.Natural-25 lbs.-Continuous Roll8€149.50
INTERTAPE K71029G Carton Tape Natural 3 Inch x 450 Feet - Pack Of 10 | AB7HQM 23M177 K71029G6.5 mil.Natural-25 lbs.-Continuous Roll10€185.43
INTERTAPE K70011G Carton Sealing Tape 3 Inch x 375 Feet - Pack Of 8 | AB7HQP 23M179 K70011G7.2 mil.Natural-30 lbs.-Continuous Roll8€172.22
INTERTAPE K70017G Carton Sealing Tape 3 Inch x 450 Feet - Pack Of 10 | AB7HQQ 23M180 K70017G7.2 mil.Natural-30 lbs.-Continuous Roll10€229.55
INTERTAPE K70039G Carton Tape White 3 Inch x 450 Feet - Pack Of 10 | AB7HQR 23M181 K70039G7.2 mil.White-30 lbs.-Continuous Roll10€287.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERTAPE K2799G Carton Tape Natural 2-1/2in x 600ft - Pack Of 12
€168.60 /pack