Flat Shipping

Flat Shipping at €24.99 + VAT

INSULTAB HS-714 3/8 Blk 6 Heat Shrink Tubing Medium-grade 12-8awg x 6 Inch Pk5 | AE2DFN 4WMU5

INSULTAB HS-714 3/8 Blk 6 Heat Shrink Tubing Medium-grade 12-8awg x 6 Inch Pk5

Item: AE2DFN Model: HS-714 3/8 Blk 6Cross Ref: 4WMU5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing, Medical Grade
Adhesive LinedNo
Cable Size12 AWG to 8 AWG
ColorBlack
FeaturesCut-Through Resistant, Puncture Resistant
Flame RetardantNo
I.d. After Shrinking0.19"
I.d. Before Shrinking0.38"
Length6"
Length (straight Wireway)6"
MaterialAcrylate Olefin
Package StyleIndividual Pieces
Shrink Temp.212°F
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking3/8"
Shrink Tubing Length6"
Shrink Tubing Wall TypeThin Wall
Temp. Range-67°F to +250°F
Wall Thickness After Shrinking0.025" , 0.03"
Wall TypeThin Wall
Wire Size12 AWG to 8 AWG
Dielectric Strength1800V
Max. Temp. Rating250°F
Min. Shrink Temp.250°F
Min. Temp. Rating-67°F
Shrink Ratio2:1
Shrink Tubing PropertiesAbrasion Resistant, Medical Grade, UV Light Resistant
StandardsISO-10993-5, ROHS, USFDA, USP CLASS VI
Tubing Wall TypeThin Wall
Use With Wire Size12 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)16.51
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingCable SizeWire SizePackage StyleColorWall TypePkg. Qty.Price
INSULTAB HS-714 3/32 Blk 6 Heat Shrink Tubing Medium-grade 28-26awg x 6 Inch Pk5 | AE2DFJ 4WMU1 HS-714 3/32 Blk 60.09"0.05"0.02"28 AWG to 26 AWG28 AWG to 26 AWGIndividual PiecesBlackThin Wall5€8.87
INSULTAB HS-714 1/8 Blk 6 Heat Shrink Tubing Medium-grade 24-22awg x 6 Inch Pk5 | AE2DFK 4WMU2 HS-714 1/8 Blk 60.13"0.06"0.02"24 AWG to 22 AWG24 AWG to 22 AWGIndividual PiecesBlackThin Wall5€9.31
INSULTAB HS-714 3/16 Blk 6 Heat Shrink Tubing Medium-grade 20-18awg x 6 Inch Pk5 | AE2DFL 4WMU3 HS-714 3/16 Blk 60.187"0.093"0.02"20 AWG to 18 AWG20 AWG to 18 AWG-BlackThin Wall5€9.44
INSULTAB HS-714 1/4 Blk 6 Heat Shrink Tubing Medium-grade 16-12awg x 6 Inch Pk5 | AE2DFM 4WMU4 HS-714 1/4 Blk 61/4"1/8"0.025"16 AWG to 12 AWG16 AWG to 12 AWG-BlackThin Wall5€10.41
INSULTAB HS-714 1/2 Blk 6 Heat Shrink Tubing Medium-grade 6-1awg x 6 Inch Pk5 | AE2DFP 4WMU6 HS-714 1/2 Blk 61/2"1/4"0.03"6 AWG to 1 AWG6 AWG to 1 AWGIndividual PiecesBlackThin Wall5€11.89
INSULTAB HS-714 3/32 Blk 48 Heat Shrink Tubing Medium-grade 28-26awg x 48in Pk5 | AE2DFQ 4WMU7 HS-714 3/32 Blk 480.09"0.05"0.02"28 AWG to 26 AWG28 AWG to 26 AWGIndividual PiecesBlackThin Wall5€21.61
INSULTAB HS-714 1/8 Blk 48 Heat Shrink Tubing Medium-grade 24-22awg x 48in Pk5 | AE2DFR 4WMU8 HS-714 1/8 Blk 481/8"0.063"0.02"24 AWG to 22 AWG24 AWG to 22 AWG-BlackThin Wall5€22.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSULTAB HS-714 3/8 Blk 6 Heat Shrink Tubing Medium-grade 12-8awg x 6 Inch Pk5
€12.25 /unit