Flat Shipping

Flat Shipping at €24.99 + VAT

INSULTAB HS-614 3/8 Blk 6 Heat Shrink Tubing Food-grade 12-8awg x 6 Inch Pk5 | AE2DEU 4WMR5

INSULTAB HS-614 3/8 Blk 6 Heat Shrink Tubing Food-grade 12-8awg x 6 Inch Pk5

Item: AE2DEU Model: HS-614 3/8 Blk 6Cross Ref: 4WMR5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing, Food Grade
Adhesive LinedNo
Cable Size12 AWG to 8 AWG
ColorBlack
FeaturesEnvironmentally Friendly
Flame RetardantNo
I.d. After Shrinking0.19"
I.d. Before Shrinking0.38"
Length6"
Length (straight Wireway)6"
MaterialAcrylate Olefin
Package StyleIndividual Pieces
Shrink Temp.212°F
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking3/8"
Shrink Tubing Length6"
Shrink Tubing PropertiesFood Grade
Shrink Tubing Wall TypeThin Wall
Temp. Range-67°F to +250°F
Wall Thickness After Shrinking0.025" , 0.03"
Wall TypeThin Wall
Wire Size12 AWG to 8 AWG
StandardsUSFDA REG.C.F.R.177.1330

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)17.02
HS code3926909980
Country of OriginUS

Product Variants

ProductModelI.d. Before ShrinkingI.d. After ShrinkingWall Thickness After ShrinkingWire SizeCable SizePackage StyleColorWall TypePkg. Qty.Price
INSULTAB HS-614 3/32 Blk 6 Heat Shrink Tubing Food-grade 28-26awg x 6 Inch Pk5 | AE2DEP 4WMR1 HS-614 3/32 Blk 60.09"0.05"0.02"28 AWG to 26 AWG28 AWG to 26 AWGIndividual PiecesBlackThin Wall5€7.06
INSULTAB HS-614 1/8 Blk 6 Heat Shrink Tubing Food-grade 24-22awg x 6 Inch Pk5 | AE2DEQ 4WMR2 HS-614 1/8 Blk 60.13"0.06"0.02"24 AWG to 22 AWG24 AWG to 22 AWGIndividual PiecesBlackThin Wall5€7.44
INSULTAB HS-614 3/16 Blk 6 Heat Shrink Tubing Food-grade 20-18awg x 6 Inch Pk5 | AE2DER 4WMR3 HS-614 3/16 Blk 60.19"0.09"0.02"20 AWG to 18 AWG20 AWG to 18 AWGIndividual PiecesBlackThin Wall5€7.51
INSULTAB HS-614 1/4 Blk 6 Heat Shrink Tubing Food-grade 16-12awg x 6 Inch Pk5 | AE2DET 4WMR4 HS-614 1/4 Blk 61/4"0.13"0.03"16 AWG to 12 AWG16 AWG to 12 AWGIndividual PiecesBlackThin Wall5€8.29
INSULTAB HS-614 1/2 Blk 6 Heat Shrink Tubing Food-grade 6-1awg x 6 Inch Pk5 | AE2DEV 4WMR6 HS-614 1/2 Blk 61/2"1/4"0.03"6 AWG to 1 AWG6 AWG to 1 AWGIndividual PiecesBlackThin Wall5€9.48
INSULTAB HS-614 3/32 Blk 48 Heat Shrink Tubing Food-grade 28-26awg x 48in Pk5 | AE2DEW 4WMR7 HS-614 3/32 Blk 480.09"0.05"0.02"28 AWG to 26 AWG28 AWG to 26 AWGIndividual PiecesBlackThin Wall5€16.59
INSULTAB HS-614 3/16 Blk 48 Heat Shrink Tubing Food-grade 20-18awg x 48in Pk5 | AE2DEY 4WMR9 HS-614 3/16 Blk 480.19"0.09"0.02"20 AWG to 18 AWG20 AWG to 18 AWGIndividual PiecesBlackThin Wall5€27.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSULTAB HS-614 3/8 Blk 6 Heat Shrink Tubing Food-grade 12-8awg x 6 Inch Pk5
€9.90 /pack