INSTOCK GRVDHCH-MB-RG-RC-8582 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Navy | CE9CDM 55PA30

INSTOCK GRVDHCH-MB-RG-RC-8582 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Navy

Item: CE9CDM Model: GRVDHCH-MB-RG-RC-8582Cross Ref: 55PA30
Limited Availability
€605.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Chair
ColorNavy
MaterialVinyl
Seat Height Range19" to 24"
Assembly RequirementsYes
Back Height18"
Back Tilt Backward12°
Back Width16 1/2"
Base MaterialNylon
Chair Weight32 lbs.
Esd-safeNot ESD Safe
Foot SupportNo
For Workbench Height31"
For Workbench Height TypeDesk Height
Includes ArmsArmless
Nominal Seat Height Range19" to 24"
Number Of Casters5
Product TypeCleanroom Chair
Seat Depth17"
Seat Height - Maximum24"
Seat Height - Minimum19"
Seat MaterialVinyl
Seat Tilt Forward
Seat Width18 1/2"
Weight Capacity300 lbs.

Shipping Info:

Ship weight (kg) 13.5
Country of OriginUSA

Product Variants

ProductModelColorSeat Height RangePrice
INSTOCK GRVDHCH-MB-RG-RC-8582A1 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Navy | CE9CDN 55PA31 GRVDHCH-MB-RG-RC-8582A1Navy19" to 24"€803.71
INSTOCK GRVDHCH-MB-RG-RC-8605 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Gray | CE9CDP 55PA24 GRVDHCH-MB-RG-RC-8605Gray19" to 24"€586.93
INSTOCK GRVDHCH-MB-RG-RC-8605A1 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Gray | CE9CDQ 55PA25 GRVDHCH-MB-RG-RC-8605A1Gray19" to 24"€803.78
INSTOCK GRVDHCH-MB-RG-RC-8569 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Burgundy | CE9CDR 55PA28 GRVDHCH-MB-RG-RC-8569Burgundy19" to 24"€586.93
INSTOCK GRVDHCH-MB-RG-RC-8569A1 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Burgundy | CE9CDT 55PA29 GRVDHCH-MB-RG-RC-8569A1Burgundy19" to 24"€803.78
INSTOCK GRVDHCH-MB-RG-RC-8546 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Blue | CE9CDU 55PA22 GRVDHCH-MB-RG-RC-8546Blue19" to 24"€586.97
INSTOCK GRVDHCH-MB-RG-RC-8546A1 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Blue | CE9CDV 55PA23 GRVDHCH-MB-RG-RC-8546A1Blue19" to 24"€803.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRVDHCH-MB-RG-RC-8582 Vinyl Cleanroom Task Chair, With 19 to 24 Inch Seat Height Range, Navy
€605.25 /unit