INSTOCK GRPS1642 Phenolic Shelf, Size 42 x 16 x 1 Inch, Black | CE9TNA 55NX85

INSTOCK GRPS1642 Phenolic Shelf, Size 42 x 16 x 1 Inch, Black

Item: CE9TNA Model: GRPS1642Cross Ref: 55NX85
In Stock

Get it by Monday, Jun 16

€342.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorBlack
Depth16"
Height1"
MaterialPhenolic
Width42"
Overall Height1"
Overall Length42"
Overall Width16"
Product TypeShelf

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)106.68
Country of OriginNL

Product Variants

ProductModelMaterialHeightColorDepthOverall WidthOverall DepthFor Shelf WidthFor Shelf DepthPrice
INSTOCK GRPT72-AS Steel Shelf, Size 72 x 12 x 6 Inch, Pearl White | CE9FJN 55NY89 GRPT72-ASSteel6"White12"----€781.09
RFQ
INSTOCK GRPT60-AS Steel Shelf, Size 60 x 12 x 6 Inch, Pearl White | CE9FJP 55NY88 GRPT60-ASSteel6"White12"----€641.58
RFQ
INSTOCK GRPT48-AS Steel Shelf, Size 48 x 12 x 6 Inch, Pearl White | CE9FJQ 55NY87 GRPT48-ASSteel6"White12"----€631.13
INSTOCK GRPS0860 Phenolic Shelf, Size 60 x 8 x 1 Inch, Black | CE9TMP 55NX74 GRPS0860Phenolic1"Black8"----€368.78
RFQ
INSTOCK GRPS1660 Phenolic Shelf, Size 60 x 16 x 1 Inch, Black | CE9TMQ 55NX88 GRPS1660Phenolic1"Black16"----€681.98
RFQ
INSTOCK GRPS1260 Phenolic Shelf, Size 60 x 12 x 1 Inch, Black | CE9TMR 55NX81 GRPS1260Phenolic1"Black12"----€572.11
RFQ
INSTOCK GRPS0854 Phenolic Shelf, Size 54 x 8 x 1 Inch, Black | CE9TMT 55NX73 GRPS0854Phenolic1"Black8"----€334.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRPS1642 Phenolic Shelf, Size 42 x 16 x 1 Inch, Black
€342.38 /unit