INSTOCK GRPMBCH-RG-CF-RCA1 Polyurethane Cleanroom Task Chair, 19-1/2 to 27-1/2 Inch Seat Height Range | CE9RYW 55PA50

INSTOCK GRPMBCH-RG-CF-RCA1 Polyurethane Cleanroom Task Chair, 19-1/2 to 27-1/2 Inch Seat Height Range

Item: CE9RYW Model: GRPMBCH-RG-CF-RCA1Cross Ref: 55PA50
Limited Availability
€966.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Chair
ColorBlack
MaterialPolyurethane
Arm Adjustment3 1/2"
Arm TypeAdjustable
Assembly RequirementsYes
Back Height10 1/4"
Back Tilt Backward12°
Back Width15 1/2"
Base MaterialNylon
Chair Weight44 lbs.
Esd-safeNot ESD Safe
Foot SupportYes
For Workbench Height32" to 36"
For Workbench Height TypeMedium Bench Height
Includes ArmsArms Included
Nominal Seat Height Range19 1/2" to 27 1/2"
Number Of Casters5
Product TypeCleanroom Chair
Seat Depth17"
Seat Height - Maximum27 1/2"
Seat Height - Minimum19 1/2"
Seat MaterialPolyurethane
Seat Tilt Forward
Seat Width16"
Weight Capacity300 lbs.

Shipping Info:

Ship weight (kg) 15.75
Country of OriginUSA

Product Variants

ProductModelColorSeat Height RangePrice
INSTOCK GRPMBCH-RG-CF-RC Polyurethane Cleanroom Task Chair, 19-1/2 to 27-1/2 Inch Seat Height Range | CE9RYV 55PA49 GRPMBCH-RG-CF-RCBlack-€766.52
INSTOCK GRPDHCH-RG-RC Polyurethane Cleanroom Task Chair, 17 to 22 Inch Seat Height Range, Black | CE9RYX 55PA32 GRPDHCH-RG-RCBlack17" to 22"€577.15
INSTOCK GRPDHCH-RG-RCA1 Polyurethane Cleanroom Task Chair, 17 to 22 Inch Seat Height Range, Black | CE9RYY 55PA33 GRPDHCH-RG-RCA1Black17" to 22"€799.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRPMBCH-RG-CF-RCA1 Polyurethane Cleanroom Task Chair, 19-1/2 to 27-1/2 Inch Seat Height Range
€966.93 /unit