INSTOCK GRMY2030-24BL Laboratory Utility Cart, Black, 35-1/2 Inch Height | CE9YQT 55PA90

INSTOCK GRMY2030-24BL Laboratory Utility Cart, Black, 35-1/2 Inch Height

Item: CE9YQT Model: GRMY2030-24BLCross Ref: 55PA90
In Stock

Get it by Tuesday, Jun 17

€573.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Utility Cart
ColorBlack
Height35 1/2"
Length34 3/8"
MaterialPolymer
Number Of Compartments0
Width23.438"
Ada CompliantNot ADA Compliant
Cart MaterialPolymer
Includes(2) Shelves
Maximum Load Capacity300 lbs.
Number Of Shelves2
Overall Height35 1/2"
Overall Length34 3/8"
Overall Width23 1/2"
Product TypeLab Cart
Shelf MaterialPolymer

Shipping Info:

Ship weight (kg) 18
Ship height (cm)90.17
Ship length (cm)87.31
Ship width (cm)59.53
Country of OriginUS

Product Variants

ProductModelColorNumber Of CompartmentsPrice
INSTOCK GRMY1627-24BL Laboratory Utility Cart, Black, 35-1/2 Inch Height | CE9YQR 55PA89 GRMY1627-24BLBlack-€428.56
INSTOCK GRMY1627-34BL Laboratory Utility Cart, Black, 35-1/2 Inch Height | CE9YQU 55PA98 GRMY1627-34BLBlack-€471.02
INSTOCK GRMY2030-34BL Laboratory Utility Cart, Black, 35-1/2 Inch Height | CE9YQV 55PA99 GRMY2030-34BLBlack-€505.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRMY2030-24BL Laboratory Utility Cart, Black, 35-1/2 Inch Height
€573.50 /unit