INSTOCK GRMWT307US Mobile Equipment Table, With 750 lbs Load Capacity, Size 72 x 30 x 34 Inch | CE9VMT 55PC27

INSTOCK GRMWT307US Mobile Equipment Table, With 750 lbs Load Capacity, Size 72 x 30 x 34 Inch

Item: CE9VMT Model: GRMWT307USCross Ref: 55PC27
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,336.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Equipment Table
Depth30"
Height34"
Load Capacity750 lbs.
MaterialStainless Steel
Width72"
Ada CompliantNot ADA Compliant
Caster TypeLocking Swivel
ColorSilver
Countertop MaterialStainless Steel
Countertop Thickness1 1/2"
Frame MaterialStainless Steel
Overall Height34"
Overall Length6 ft.
Overall Width30"
Product TypeLab Table
Work Surface MaterialStainless Steel

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)86.36
Ship length (cm)76.2
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelDepthHeightPrice
INSTOCK GRMWT306US Mobile Equipment Table, With 625 lbs Load Capacity, Size 60 x 30 x 34 Inch | CE9VMU 55PC26 GRMWT306US30"34"€2,599.10
RFQ
INSTOCK GRMWT309US Mobile Equipment Table, With 1000 lbs Load Capacity, Size 96 x 30 x 34 Inch | CE9VMV 55PC28 GRMWT309US30"34"€3,152.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRMWT307US Mobile Equipment Table, With 750 lbs Load Capacity, Size 72 x 30 x 34 Inch
€3,336.15 /unit