INSTOCK GRLE7230-1 Epoxy Work Surface, Size 30 Inch, Black | CF2HGK 55NZ37

INSTOCK GRLE7230-1 Epoxy Work Surface, Size 30 Inch, Black

Item: CF2HGK Model: GRLE7230-1Cross Ref: 55NZ37
Limited Availability
€2,333.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Surface
ColorBlack
Length72"
MaterialEpoxy
Width30"
Countertop MaterialEpoxy
Countertop Thickness1"
Overall Depth1"
Overall Length6 ft.
Overall Width30"
Product TypeWork Surface

Shipping Info:

Ship weight (kg) 74.25
Country of OriginUSA

Product Variants

ProductModelMPNPrice
INSTOCK GRLE3630-1 Epoxy Work Surface, Size 30 Inch, Black | CF2HGG 55NZ34 GRLE3630-1GRLE3630-1€1,305.49
INSTOCK GRLE4830-1 Epoxy Work Surface, Size 30 Inch, Black | CF2HGH 55NZ35 GRLE4830-1GRLE4830-1€1,804.10
INSTOCK GRLE6030-1 Epoxy Work Surface, Size 30 Inch, Black | CF2HGJ 55NZ36 GRLE6030-1GRLE6030-1€1,974.12
INSTOCK GRLE9630-1 Epoxy Work Surface, Size 30 Inch, Black | CF2HGL 55NZ38 GRLE9630-1GRLE9630-1€3,492.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRLE7230-1 Epoxy Work Surface, Size 30 Inch, Black
€2,333.30 /unit